Shop All Toolholder Accessories
Techniks
1-1/4 - 20mm Reduction Sleeve
Mfr # 632787
Zoro # G8347187
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
- Standards ANSI, DIN 6499 Class 2, ISO
- Overall Length 1.3390 in
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 632787
- Zoro # G8347187
- Country of Origin Korea, Republic of
- Category Toolholder Accessories
Dimensions
Overall Length | 1.3390 in |
Details
Item | Hydraulic Chuck |
Features | Provides Approximately 2:1 Grip Advantage, Wide Clamping Range |
Standards | ANSI, DIN 6499 Class 2, ISO |
Coolant Fed | Non-Coolant Through |
Description
Hydraulic Chuck
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Scratch and Punch Awl with High-Torque Handle (65731)
- JET Combo Wheel and Belt Grinder (578842)
- DRILL AMERICA 1/8" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD1/8)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit SAE 7/16 in Tip, 4 1/4 in L (41215)
- TECHNIKS Retention Knob, 2.25 in. L, 0.91 in. dia. (21003-45C)
- TECHNIKS Retention Knob, 11mm, BT30, M12, 45 deg. (17801)
- TECHNIKS Hand Wrench, 8.11 in. L (04615)
- TECHNIKS Retention Knob, 1.50 in. L, 0.91 in. dia. (21003-C)
- TECHNIKS Hand Wrench, 11.38 in. L (04617)
- TECHNIKS Tool Holder Locking Device, 8.27 in. L (17870)
- J.W. WINCO GN708.1-M12-100-A-ST Spindle Assembly (708.1-M12-100-A-ST)
- Techniks Toolholder Accessories