Shop All Toolholder Accessories
Techniks
1-1/4 - 1/8 Reduction Sleeve
Mfr # 632108
Zoro # G8347196
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
- Overall Length 1.0830 in
- Standards ANSI, DIN 6499 Class 2, ISO
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 632108
- Zoro # G8347196
- Country of Origin Korea, Republic of
- Category Toolholder Accessories
Dimensions
Overall Length | 1.0830 in |
Details
Item | Hydraulic Chuck |
Features | Provides Approximately 2:1 Grip Advantage, Wide Clamping Range |
Standards | ANSI, DIN 6499 Class 2, ISO |
Coolant Fed | Non-Coolant Through |
Description
Hydraulic Chuck
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Type 27 Angle Grinder, 1/4 in NPT Air Inlet, Heavy Duty, 12,000 rpm, 0.7 HP (54771)
- 3M DBI-SALA Quick Ring, 3/4" W, 3/4" L, PK25 (1500024)
- HOUGEN 15/16 in. X 1 in. RotaLoc Plus Annular Cutter (17830)
- PROTO 1/4" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 5-45/64" L, Full Polish Finish (J4749XLHS)
- TECHNIKS Retention Knob, 0.906 in, CAT50, 1-8, 45 deg (21005-45)
- TECHNIKS Hand Wrench, 8.11 in. L (04615)
- TECHNIKS Hand Wrench, 4.61 in. L (04622)
- TECHNIKS Retention Knob, 15mm, BT40, M16, 45 deg. (17803)
- TECHNIKS Hex Nut, 1.08 in. dia. (41116)
- TECHNIKS Hand Wrench, 11.38 in. L (04617)
- TECHNIKS Hand Wrench, 9.96 in. L (04616)
- Techniks Toolholder Accessories