Shop All Toolholder Accessories
Techniks
1-1/4 - 1/2 Reduction Sleeve
Mfr # 632102
Zoro # G8347284
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI, DIN 6499 Class 2, ISO
- Features Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
- Overall Length 1.3390 in
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 632102
- Zoro # G8347284
- Country of Origin Korea, Republic of
- Category Toolholder Accessories
Dimensions
Overall Length | 1.3390 in |
Details
Item | Hydraulic Chuck |
Standards | ANSI, DIN 6499 Class 2, ISO |
Features | Provides Approximately 2:1 Grip Advantage, Wide Clamping Range |
Coolant Fed | Non-Coolant Through |
Description
Hydraulic Chuck
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Inserted Solid Drill Head, DMP167 AH, PK2 (6863082)
- WESTWARD Roll Pin Punch, 7/32 In Tip, 5 7/8 In L (2AJG2)
- MILWAUKEE TOOL 10 TPI Standard Deep Cut Portable Band Saw Blade 1PK (48-39-0500)
- TEKTON 5/16 in Tip, 3/8 in. Drive, SAE (SHB12208)
- TECHNIKS Hand Wrench, 8.11 in. L (04615)
- TECHNIKS Tap Holder, 3.55 in. L, 1.31 in. dia. (21480/INC1)
- TECHNIKS Hex Nut, 1.08 in. dia. (41116)
- TECHNIKS Hand Wrench, 11.38 in. L (04617)
- TECHNIKS Retention Knob, 2.25 in. L, 0.91 in. dia. (21003-45C)
- TECHNIKS Hand Wrench, 4.61 in. L (04622)
- J.W. WINCO Gn33-80-1/2X13-100-B1-S Leveling Feet (33-80-1/2X13-100-B1-S)
- Techniks Toolholder Accessories