Shop All Toolholder Accessories
Techniks
1-1/4 - 1 Reduction Sleeve
Mfr # 632100
Zoro # G8347327
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Square in Back of Collet Acts as A Drive for the Tap Square
- Standards ANSI, DIN 6499, ISO
- Overall Length 31.50mm
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 632100
- Zoro # G8347327
- Country of Origin Korea, Republic of
- Category Toolholder Accessories
Dimensions
Overall Length | 31.50mm |
Details
Item | Hydraulic Chuck |
Features | Square in Back of Collet Acts as A Drive for the Tap Square |
Standards | ANSI, DIN 6499, ISO |
Coolant Fed | Non-Coolant Through |
Description
Hydraulic Chuck
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Extractor/Cobalt Jobber Dril 12pc Set 800 C/L #1-#6 Extractors; 5/64, 7/64, 5/32, 1/4, 17/64 Drill (65043)
- MAKITA Brush Cap (643700-5)
- CMT 3-Piece Plywood Groove 1/2-Inch Shank Router Bit Set (811.501.11)
- HOUGEN 12,000-Series Cutter Kit 9/16, 11/16, 13/16 in. 1 in. DOC (12981-1)
- TECHNIKS Retention Knob, 2.25 in. L, 0.91 in. dia. (21003-45C)
- TECHNIKS Retention Knob, 0.906 in, CAT50, 1-8, 45 deg (21005-45)
- TECHNIKS Retention Knob, 2.30 in. L, 1.44 in. dia. (21005-C)
- TECHNIKS Retention Knob, 1.50 in. L, 0.91 in. dia. (21003-C)
- TECHNIKS Retention Knob, 2.25 in. L, 45 deg. (21003-45)
- TECHNIKS Hand Wrench, 11.38 in. L (04617)
- J.W. WINCO GN807-M6-29-B Spindle Assembly Steel (807-M6-29-B)
- Techniks Toolholder Accessories