Shop All Cooling Vests and Jackets
Techniche
XL Nylon Cooling Vest, Silver
Mfr # 6529-SILVERXL
Zoro # G4173267
product price: $38.49
/ea
$38.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Cooling Method Evaporative
- Features Water Repellent Nylon Liner
- Material Nylon
- Waterproof Water Repellant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniche
- MFR # 6529-SILVERXL
- Zoro # G4173267
- UPC # 857825001060
- Country of Origin China
- Category Cooling Vests and Jackets
Dimensions
Size | XL |
Length | 22 in |
Minimum Chest Size | 43 in |
Maximum Chest Size | 45 in |
Workwear Size | XL |
Fits Chest Size | 43 in to 45 in |
Description
Cooling Vest, Cooling Method Evaporative - Soak, Color Silver, Garment Type Vest, Features Water Repellent Nylon Liner, Material Nylon, Closure Type Zipper, Size XL, Maximum Cooling Time 5 to 10 hr, Length 22 in, High-Visibility No, Back Stripe Pattern None, Cooling Temperature 15 Degrees F Below Air Temperature, Secondary Hazard None, Maximum Chest Size 45 in, Minimum Chest Size 43 in, Includes Battery No, Includes Cooling Inserts No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Electrical Gloves, Black, Size 12, PR (CLASS 1 B 14)
- GASTEC Tube, Acetone, 50-12,000, PK10 (151L)
- CONDOR Vertical Lifeline, 25 ft., White (G8125T)
- SEYMOUR MIDWEST RAKE Concrete Finishing Shoe, Extra Large, PR (46163)
- TECHNICHE Phase Change Cooling Vest, L/XL (6626-HVL/XL)
- TECHNICHE Cooling Vest, S, Silver, Nylon (6529-SILVERS)
- TECHNICHE L/XL PCM Cooling Vest, Black (6626-BK-L/XL)
- TECHNICHE Medium Cooling Vest, Hi-Vis Lime (6529-LIMHIVIZM)
- TECHNICHE Cooling Vest, 2XL, Silver, Nylon (6529-SILVER2XL)
- TECHNICHE 2XL Nylon Cooling Vest, Blue (6529-BLUE2XL)
- CHILL-ITS BY ERGODYNE 3XL Evaporative Cooling Vest, Lime (6685)
- Techniche Workwear