Shop All Cooling Vests and Jackets
Techniche
XL Nylon Cooling Vest, Khaki
Mfr # 6529-KHAKIXL
Zoro # G4052447
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Cooling Method Evaporative
- Features Water Repellent Nylon Liner
- Material Nylon
- Waterproof Water Repellant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniche
- MFR # 6529-KHAKIXL
- Zoro # G4052447
- UPC # 857825001985
- Country of Origin China
- Category Cooling Vests and Jackets
Dimensions
Size | XL |
Length | 22 in |
Minimum Chest Size | 43 in |
Maximum Chest Size | 45 in |
Workwear Size | XL |
Fits Chest Size | 43 in to 45 in |
Description
Cooling Vest, Cooling Method Evaporative - Soak, Color Tan, Garment Type Vest, Features Water Repellent Nylon Liner, Material Nylon, Closure Type Zipper, Size XL, Maximum Cooling Time 5 to 10 hr, Length 22 in, High-Visibility No, Back Stripe Pattern None, Cooling Temperature 15 Degrees F Below Air Temperature, Secondary Hazard None, Maximum Chest Size 45 in, Minimum Chest Size 43 in, Includes Battery No, Includes Cooling Inserts No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 1" x 4", White, 25/Case (LH172)
- C.H. HANSON Nbr Tag, 1 x 1 In, 1-25, PK25 (40003)
- TINGLEY ComfortBrite Flame Resistant Rain Coat, Yellow/Green, S (C53122)
- BRADY Pipe Markr, Natural Gas, Y, 1-1/2to2-3/8 In, 5726-I (5726-I)
- TECHNICHE Phase Change Cooling Vest, L/XL (6626-HVL/XL)
- TECHNICHE M/L Phase Change Cooling Vest, Blue (6626-BLUEM/L)
- TECHNICHE L/XL PCM Cooling Vest, Black (6626-BK-L/XL)
- TECHNICHE L/XL Cooling Vest, Lime (6538 L/XL)
- TECHNICHE L/XL Phase Change Cooling Vest, Blue (6626-BLUEL/XL)
- TECHNICHE Large Nylon Cooling Vest, Silver (6529-SILVERL)
- ERGODYNE Evaporative Cooling Vest, Embedded Polymers, Zipper Closure, Lime, 2XL (EGO12536)
- Techniche Cooling Vests and Jackets