Shop All Cooling Vests and Jackets
Techniche
Phase Change Cooling Vest, L/XL
Mfr # 6626-HVL/XL
Zoro # G4073885
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Cooling Method Cold Pack Inserts
- Features 100% Cotton Interior Liner Made with Thermal Liner, Silver Reflective Tape
- Material Polyester
- Includes (4) Cool Packs, Cooler Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniche
- MFR # 6626-HVL/XL
- Zoro # G4073885
- UPC # 816230011842
- Country of Origin China
- Category Cooling Vests and Jackets
Dimensions
Size | XL |
Length | 23 in |
Minimum Chest Size | 40 in |
Maximum Chest Size | 50 in |
Fits Chest Size | 40 in to 50 in |
Workwear Size | L/XL |
Description
Cooling Vest, Cooling Method Cold Pack Inserts, Color Green, Garment Type Vest, Features 100 Percent Cotton Interior Liner Made with Thermal Liner, Silver Reflective Tape, Material Polyester, Closure Type Hook-and-Loop, Size XL, Maximum Cooling Time 2 to 3 hr, Length 23 in, High-Visibility Yes, ANSI Class 2, Back Stripe Pattern U, Cooling Temperature 58 Degrees F, Secondary Hazard High-Visibility, Maximum Chest Size 50 in, Minimum Chest Size 40 in, Includes (4) Cool Packs, Cooler Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Hi-Vis Rain Pants, M, Yellow/Green (S37411)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (3JVJ5)
- FLORSHEIM Oxford Shoe, D, 10 1/2, Brown, PR (FS2650)
- MOLDEX Mask, N95, S, 3-Ply, PK10 (4801)
- TECHNICHE Phase Change Cooling Vest, 2XL (6626-HV2XL)
- TECHNICHE L/XL Phase Change Cotton Cooling Vest (6626-KHAL/XL)
- TECHNICHE Phase Change Cooling Vest, L, Khaki (6626-KHAM/L)
- TECHNICHE Cooling Vest, S, Silver, Nylon (6529-SILVERS)
- TECHNICHE Large Nylon Cooling Vest, Blue (6529-BLUEL)
- TECHNICHE 2XL Nylon Cooling Vest, Blue (6529-BLUE2XL)
- MOBILE COOLING Unisex Mobile Cooling Hydrologic Vest, Khaki, 2X (MCUV05150621)
- Techniche Cooling Vests and Jackets