Shop All Welding Jackets
Techniche
Phase Change Cooling Insert Set, PK4
Mfr # 7065
Zoro # G8104257
product price: $128.99
/pk 4, $32.25/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14 in x 5-1/2 in
- Length 12 1/4 in
- For Use With Vests
- Style Cooling Inserts
- Maximum Cooling Time Up to 2 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniche
- MFR # 7065
- Zoro # G8104257
- UPC # 816230013082
- Country of Origin China
- Category Welding Jackets
Dimensions
Size | 14 in x 5-1/2 in |
Length | 12 1/4 in |
Overall Width | 6 in |
Details
Item | Phase Change Cooling Insert Replacement Set |
For Use With | Vests |
Style | Cooling Inserts |
Maximum Cooling Time | Up to 2 hr |
Activation Method | Ice Water, Maintains a constant temperature of 65 Degrees F (18.3 Degrees C) for up to three hours when activated in a refrigerator or ice chest for 20-30 minutes |
Cooling Method | Cold Pack Inserts |
Thickness | 1 in |
Compatible with Brand | TECHNICHE |
Compatible with Manufacturer Model Number | 4531, 6627 |
Product Weight | 4 lb |
Compatible with Series | 6626 |
Features | Hook and Loop Stabilizers to Secure Packs in Place, Made From High Strength Polyurethane, Maintain a Comfortable 58 Degrees F (14 Degrees C) for Up to 3 Hours, Safe, Effective, and Comfortable, Use Additional Inserts for Continuous Relief |
Max. Cooling Time | 2 hours |
Compatible with Manufacturer Model Number [NEW] | 4531, 6627 |
Compatible Manufacturer Part Number | 4531, 6627 |
Compatible with Manufacturer Part Number | 4531, 6627 |
Compatible Manufacturer Model Number | 4531, 6627 |
For Use with Mfr. Model Number | 4531, 6627 |
For Use With Mfr. Model Number | 4531, 6627 |
Description
Phase Change Cooling Insert Replacement Set, Style Cooling Inserts, For Use With Vests, Compatible with Series 6626, Compatible with Brand TECHNICHE, Compatible with Manufacturer Model Number 4531, 6627, Cooling Method Cold Pack Inserts, Activation Method Ice Water, Maintains a constant temperature of 65 Degrees F (18.3 Degrees C) for up to three hours when activated in a refrigerator or ice chest for 20-30 minutes, Maximum Cooling Time Up to 2 hr, Overall Length 12 1/4 in, Overall Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Tow Zone No Parking Sign, 24" x 18, T1-1062-DG_18x24 (T1-1062-DG_18x24)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 9, 9, PR (S59EP-58-009)
- MSA SAFETY Full Body Harness, XL, Nylon (10239981)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Tan/Green, Stretch Nylon (G-EXPUG-03-M)
- TECHNICHE Phase Change Cooling Insert (6665)
- LINCOLN ELECTRIC Welding Jacket, Black, XL, 33 in. L (KH808XL)
- LONGEVITY Black & Red WELDING-ARMOR Safety Jacket (X-Large) (888013)
- TILLMAN Lg 30Inblue Jkt W/Lth Slvs (9230L)
- STEINER Welding Jacket, M, 30", Brown (9215-M)
- TILLMAN Green Jacket size (6230WC2X)
- STEINER INDUSTRIES FR Welding Jackets, S, Cotton, Men (1040-S)
- Techniche Workwear and Protective Clothing