Shop All Cooling Vests and Jackets
Techniche
M/L Phase Change Cooling Vest, Blue
Mfr # 6626-BLUEM/L
Zoro # G4192011
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Method Cold Pack Inserts
- Features Hook-and-Loop Girth and Shoulder Adjustments, Thermal Liner
- Material Cotton
- Includes (4) Cool Packs, Cooler Bag
- Back Stripe Pattern None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniche
- MFR # 6626-BLUEM/L
- Zoro # G4192011
- UPC # 816230010517
- Country of Origin China
- Category Cooling Vests and Jackets
Dimensions
Size | L |
Length | 21 in |
Minimum Chest Size | 34 in |
Maximum Chest Size | 42 in |
Workwear Size | M/L |
Fits Chest Size | 34 in to 42 in |
Length (Straight Wireway) | 15 in to 21 in |
Description
Cooling Vest, Cooling Method Cold Pack Inserts, Color Blue, Garment Type Vest, Features Hook-and-Loop Girth and Shoulder Adjustments, Thermal Liner, Material Cotton, Closure Type Zipper, Size L, Maximum Cooling Time 2 to 3 hr, Length 21 in, High-Visibility No, Back Stripe Pattern None, Cooling Temperature 58 Degrees F, Secondary Hazard None, Maximum Chest Size 42 in, Minimum Chest Size 34 in, Includes (4) Cool Packs, Cooler Bag, Includes Battery No, Includes Cooling Inserts Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Welding Glove, 3XL/12, Leather, Safety, PR (WTIG-07-XXXL)
- WOOSTER PRODUCTS Stair Nosing, Silver, 60in W, Cast Aluminum (AG101.3-5)
- LACROSSE Size 7 Men's Steel Rubber Boot, Black (101110)
- CONDOR Ratchet Faceshield Asmbly, Blk, 9x15-1/2in (4EZC4)
- TECHNICHE L/XL Phase Change Cotton Cooling Vest (6626-KHAL/XL)
- TECHNICHE L/XL Phase Change Cooling Vest, Blue (6626-BLUEL/XL)
- TECHNICHE 2XL Phase Change Cooling Vest, Khaki (6626-KHA2XL)
- TECHNICHE XL Cooling Vest, Blue (6529-BLUEXL)
- TECHNICHE 2XL Nylon Cooling Vest, Hi-Vis Lime (6529-LIMHIVIZ2XL)
- TECHNICHE 3XL Cooling Vest, Hi-Vis Lime (6529-LIMHIVIZ3XL)
- BULLARD XL Nylon Cooling Vest, Gray (DC70XLXXL)
- Techniche Workwear and Protective Clothing