Shop All Cooling Vests and Jackets
Techniche
M/L Cooling Vest, Navy Blue
Mfr # 6626-B
Zoro # G8411627
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Size L
- Cooling Method Cold Pack Inserts
- Features V-Neck with Zipper Closure; Hook and Loop Girth and Shoulder Adjustments; One Set of 6665V PCM Cooling Inserts is Included with Each Vest and One Cooler Bag; Deploy Extra PCM Cooling Inserts to Achieve Continuous Cooling; Total Weight: 2.7kg (Including 6665 PCM Cooling Inserts); Insert Compatibility: 6665, 6665V, 7065, 7065V Sizes: M/L (45-80kg), L/XL (80-113kg), 2XL (113-136kg)
- Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniche
- MFR # 6626-B
- Zoro # G8411627
- UPC # 816230011804
- Country of Origin China
- Category Cooling Vests and Jackets
Dimensions
Size | L |
Length | 24 in |
Minimum Chest Size | 34 in |
Maximum Chest Size | 37 in |
Fits Chest Size | 34 in to 37 in |
Workwear Size | M/L |
Details
Item | Fire Resistant Cooling Vest |
Color | Navy |
Cooling Method | Cold Pack Inserts |
Features | V-Neck with Zipper Closure; Hook and Loop Girth and Shoulder Adjustments; One Set of 6665V PCM Cooling Inserts is Included with Each Vest and One Cooler Bag; Deploy Extra PCM Cooling Inserts to Achieve Continuous Cooling; Total Weight: 2.7kg (Including 6665 PCM Cooling Inserts); Insert Compatibility: 6665, 6665V, 7065, 7065V Sizes: M/L (45-80kg), L/XL (80-113kg), 2XL (113-136kg) |
Material | Cotton |
Includes | (4) Cool Packs, Cooler Bag |
Standards | ANSI 107, FTMS 191-5903 |
Closure Type | Hook-and-Loop |
Maximum Cooling Time | 4 to 8 hr |
Includes Cooling Inserts | Yes |
Workwear Material Properties | Flame Resistant |
Workwear Closure Type | Hook-and-Loop |
Workwear Color | Blue |
Cooling Time | 4 to 8 hr |
Max. Cooling Time | 8 hours |
Workwear Cooling Technology | Cold Pack Inserts |
Description
Cooling Vest, Cooling Method Cold Pack Inserts, Color Navy, Material Cotton, Closure Type Hook-and-Loop, Size L, Maximum Cooling Time 4 to 8 hr, Length 24 in, Maximum Chest Size 37 in, Minimum Chest Size 34 in, Includes (4) Cool Packs, Cooler Bag, Includes Cooling Inserts Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Plug Lockout, For 1/2 in Max Cord Diameter, For (1) 7/10 in Max Plug Diameter, Red (65674)
- DUPONT Cordora Bag, Blue, Silver, Polyester, Zipper (99940SSV00000100)
- MUCK BOOT CO Unisex Forager Low Slip On (FRL000 M 090)
- CHICAGO PROTECTIVE APPAREL Heat Resistant Gloves, ZetexPlus, Tan, PR (234-ZP)
- TECHNICHE Large Nylon Cooling Vest, Blue (6529-BLUEL)
- TECHNICHE Cooling Vest, S, Silver, Nylon (6529-SILVERS)
- TECHNICHE Cooling Vest, M, Silver, Nylon (6529-SILVERM)
- TECHNICHE 3XL Nylon Cooling Vest, Blue (6529-BLUE3XL)
- TECHNICHE M/L PCM Cooling Vest, Black (6626-BK-ML)
- TECHNICHE Large Nylon Cooling Vest, Silver (6529-SILVERL)
- CHILL-ITS BY ERGODYNE L/XL Cooling Vest, Orange (6215HV)
- Techniche Workwear and Protective Clothing