Shop All Cooling Vests and Jackets
Techniche
Medium Nylon Cooling Vest, Blue
Mfr # 6529-BLUEM
Zoro # G4205546
product price: $41.45
/ea
$41.45
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Cooling Method Evaporative
- Features Water Repellent Nylon Liner
- Material Nylon
- Waterproof Water Repellant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniche
- MFR # 6529-BLUEM
- Zoro # G4205546
- UPC # 857825001824
- Country of Origin China
- Category Cooling Vests and Jackets
Dimensions
Size | M |
Length | 21 in |
Maximum Chest Size | 39 in |
Minimum Chest Size | 37 in |
Fits Chest Size | 37 in to 39 in |
Workwear Size | M |
Description
Cooling Vest, Cooling Method Evaporative - Soak, Color Blue, Garment Type Vest, Features Water Repellent Nylon Liner, Material Nylon, Closure Type Zipper, Size M, Maximum Cooling Time 5 to 10 hr, Length 21 in, High-Visibility No, Back Stripe Pattern None, Cooling Temperature 15 Degrees F Below Air Temperature, Secondary Hazard None, Maximum Chest Size 39 in, Minimum Chest Size 37 in, Includes Battery No, Includes Cooling Inserts No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Flammable Liquid Placard 1170, PK25 (ZEZ21170)
- GUARDIAN Sou'Wester Hat (778Y)
- HONEYWELL Uvex Hypershock Safety Glasses (S2975)
- VESTIL Yellow Cylinder Storage Cabinet 16 Cylinder Capacity (CYL-LP-16-CA)
- TECHNICHE Medium Cooling Vest, Hi-Vis Lime (6529-LIMHIVIZM)
- TECHNICHE L/XL Cooling Vest, Lime (6538 L/XL)
- TECHNICHE Phase Change Cooling Vest, L, Khaki (6626-KHAM/L)
- TECHNICHE Phase Change Cooling Vest, L/XL (6626-HVL/XL)
- TECHNICHE 3XL Nylon Cooling Vest, Blue (6529-BLUE3XL)
- TECHNICHE L/XL Phase Change Cotton Cooling Vest (6626-KHAL/XL)
- CHILL-ITS BY ERGODYNE Large Evaporative Cooling Vest, Lime (6685)
- Techniche Cooling Vests and Jackets