Shop All Cooling Vests and Jackets
Techniche
Medium Cooling Vest, Hi-Vis Lime
Mfr # 6529-LIMHIVIZM
Zoro # G4106286
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Cooling Method Evaporative
- Features Water Repellent Nylon Liner
- Material Nylon
- Waterproof Water Repellant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniche
- MFR # 6529-LIMHIVIZM
- Zoro # G4106286
- UPC # 857825001893
- Country of Origin China
- Category Cooling Vests and Jackets
Dimensions
Size | M |
Length | 21 in |
Minimum Chest Size | 37 in |
Maximum Chest Size | 39 in |
Fits Chest Size | 37 in to 39 in |
Workwear Size | M |
Description
Cooling Vest, Cooling Method Evaporative - Soak, Color Green, Garment Type Vest, Features Water Repellent Nylon Liner, Material Nylon, Closure Type Zipper, Size M, Maximum Cooling Time 5 to 10 hr, Length 21 in, High-Visibility No, Back Stripe Pattern None, Cooling Temperature 15 Degrees F Below Air Temperature, Secondary Hazard None, Maximum Chest Size 39 in, Minimum Chest Size 37 in, Includes Battery No, Includes Cooling Inserts No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Overboots, Mens, 9, 4-Buckle, Blk, Rubber, PR (2AT58)
- TILLMAN TIG Welding Gloves, Deerskin Palm, XL, PR (25AXL)
- BROTHER Label, Black/Yellow, .47" x 25.2 ft. (TC7001)
- BOSS Hi-Viz Pvc Chem Gloves L (3500L)
- TECHNICHE Medium Nylon Cooling Vest, Blue (6529-BLUEM)
- TECHNICHE M/L Phase Change Cooling Vest, Blue (6626-BLUEM/L)
- TECHNICHE Phase Change Cooling Vest, L/XL (6626-HVL/XL)
- TECHNICHE Cooling Vest, 2XL, Silver, Nylon (6529-SILVER2XL)
- TECHNICHE 2XL Nylon Cooling Vest, Hi-Vis Lime (6529-LIMHIVIZ2XL)
- TECHNICHE L/XL Cooling Vest, Lime (6538 L/XL)
- CHILL-ITS BY ERGODYNE Standard Cooling Vest Only, L/XL, Khaki (6235)
- Techniche Cooling Vests and Jackets