Shop All Cooling Vests and Jackets
Techniche
L/XL Phase Change Cotton Cooling Vest
Mfr # 6626-KHAL/XL
Zoro # G4736837
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Method Cold Pack Inserts
- Features Hook-and-Loop Girth and Shoulder Adjustments, Thermal Liner
- Material Cotton
- Includes (4) Cool Packs, Cooler Bag
- Back Stripe Pattern None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniche
- MFR # 6626-KHAL/XL
- Zoro # G4736837
- UPC # 816230010586
- Country of Origin China
- Category Cooling Vests and Jackets
Dimensions
Size | XL |
Length | 23 in |
Minimum Chest Size | 40 in |
Maximum Chest Size | 50 in |
Fits Chest Size | 40 in to 50 in |
Workwear Size | L/XL |
Length (Straight Wireway) | 17 in to 23 in |
Description
Cooling Vest, Cooling Method Cold Pack Inserts, Color Tan, Garment Type Vest, Features Hook-and-Loop Girth and Shoulder Adjustments, Thermal Liner, Material Cotton, Closure Type Zipper, Size XL, Maximum Cooling Time 2 to 3 hr, Length 23 in, High-Visibility No, Back Stripe Pattern None, Cooling Temperature 58 Degrees F, Secondary Hazard None, Maximum Chest Size 50 in, Minimum Chest Size 40 in, Includes (4) Cool Packs, Cooler Bag, Includes Battery No, Includes Cooling Inserts Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Glove Dispenser, Beige, 18-27/32" H (RE301-0012)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (YPI4510X)
- BRADY Pipe Marker, Fire Protection Water, Red, 7110-1 (7110-1)
- HONEYWELL Tube, Benzene, 0.5 to 10 ppm, PK10 (H-10-101-01)
- TECHNICHE M/L Phase Change Cooling Vest, Blue (6626-BLUEM/L)
- TECHNICHE L/XL Phase Change Cooling Vest, Blue (6626-BLUEL/XL)
- TECHNICHE 2XL Phase Change Cooling Vest, Blue (6626-BLUE2XL)
- TECHNICHE Medium Cooling Vest, Hi-Vis Lime (6529-LIMHIVIZM)
- TECHNICHE Cooling Vest, S, Silver, Nylon (6529-SILVERS)
- TECHNICHE Phase Change Cooling Vest, L, Khaki (6626-KHAM/L)
- TECHNICHE M/L PCM Cooling Vest, Black (6626-BK-ML)
- Techniche Workwear and Protective Clothing