Techniche

L/XL PCM Cooling Vest, Black


product price: $175.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Black
  • Cooling Method Cold Pack Inserts
  • Features Hook-and-Loop Girth and Shoulder Adjustments, Thermal Liner
  • Material Cotton
  • Includes (4) Cool Packs, Cooler Bag
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size XL
Length 21 in
Maximum Chest Size 20 in
Minimum Chest Size 17 in
Workwear Size L/XL
Fits Chest Size 17 in to 20 in

Description

Cooling Vest, Cooling Method Cold Pack Inserts, Color Black, Garment Type Vest, Features Hook-and-Loop Girth and Shoulder Adjustments, Thermal Liner, Material Cotton, Closure Type Zipper, Size XL, Maximum Cooling Time 2 to 3 hr, Length 21 in, High-Visibility No, Back Stripe Pattern None, Cooling Temperature 58 Degrees F, Secondary Hazard None, Maximum Chest Size 20 in, Minimum Chest Size 17 in, Includes (4) Cool Packs, Cooler Bag, Includes Battery No, Includes Cooling Inserts Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.