Shop All Cooling Vests and Jackets
Techniche
L/XL Cooling Vest, Lime
Mfr # 6538 L/XL
Zoro # G4175132
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Hi-Vis Yellow
- Size XL
- Cooling Method Evaporative
- Features Multiple Front Pockets, Water Repellent Nylon Liner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniche
- MFR # 6538 L/XL
- Zoro # G4175132
- UPC # 816230010036
- Country of Origin China
- Category Cooling Vests and Jackets
Dimensions
Size | XL |
Length | 23 in |
Minimum Chest Size | 40 in |
Maximum Chest Size | 45 in |
Fits Chest Size | 40 in to 45 in |
Workwear Size | L/XL |
Description
Cooling Vest, Cooling Method Evaporative - Soak, Color Hi-Vis Yellow, Garment Type Vest, Features Multiple Front Pockets, Water Repellent Nylon Liner, Material Polyester, Closure Type Hook-and-Loop, Size XL, Maximum Cooling Time 5 to 10 hr, Length 23 in, High-Visibility Yes, ANSI Class 2, Back Stripe Pattern U, Cooling Temperature 15 Degrees F Below Air Temperature, Secondary Hazard High-Visibility, Maximum Chest Size 45 in, Minimum Chest Size 40 in, Cleaning and Care Instructions Machine Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Caustic, Orng, 3/4 to 1-3/8 In (4307-A)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246414)
- CONDOR High Visibility Vest, Yellow/Green, M (53YM49)
- TIMBERLAND PRO Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- TECHNICHE Medium Nylon Cooling Vest, Blue (6529-BLUEM)
- TECHNICHE M/L Cooling Vest, Navy Blue (6626-B)
- TECHNICHE L/XL Phase Change Cotton Cooling Vest (6626-KHAL/XL)
- TECHNICHE Large Nylon Cooling Vest, Blue (6529-BLUEL)
- TECHNICHE Phase Change Cooling Vest, L/XL (6626-HVL/XL)
- TECHNICHE Large Nylon Cooling Vest, Khaki (6529-KHAKIL)
- MOBILE COOLING Unisex Mobile Cooling Hydrologic Vest, Khaki, 2X (MCUV05150621)
- Techniche Workwear and Protective Clothing