Shop All Cooling Vests and Jackets
Techniche
Large Nylon Cooling Vest, Silver
Mfr # 6529-SILVERL
Zoro # G4167387
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Cooling Method Evaporative
- Features Water Repellent Nylon Liner
- Material Nylon
- Waterproof Water Repellant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniche
- MFR # 6529-SILVERL
- Zoro # G4167387
- UPC # 857825001053
- Country of Origin China
- Category Cooling Vests and Jackets
Dimensions
Size | L |
Length | 21 1/2 in |
Maximum Chest Size | 52 in |
Minimum Chest Size | 34 in |
Fits Chest Size | 34 in to 52 in |
Workwear Size | L |
Description
Cooling Vest, Cooling Method Evaporative - Soak, Color Silver, Garment Type Vest, Features Water Repellent Nylon Liner, Material Nylon, Closure Type Zipper, Size L, Maximum Cooling Time 5 to 10 hr, Length 21 1/2 in, High-Visibility No, Back Stripe Pattern None, Cooling Temperature 15 Degrees F Below Air Temperature, Secondary Hazard None, Maximum Chest Size 52 in, Minimum Chest Size 34 in, Includes Battery No, Includes Cooling Inserts No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Winter 10 ga. Lime Acrylic Gloves, 3/4 Black Sandy Foam Latex Coating, S/M (27-1070)
- SUPER ANCHOR SAFETY X-Large - Gray Frame/Silver Webbing Deluxe Full Body Harness with All-Pakka Tool Bag Combo (6151-GSX)
- MUCK BOOT CO Boots Muck Chore Hi 10M (CHH-000A-BL-100)
- MCR SAFETY Artic Jack Cold Protection Drivers Gloves, Thermosock Lining, M, 12PK (3460M)
- TECHNICHE Small Cooling Vest, Hi-Vis Lime (6529-LIMHIVIZS)
- TECHNICHE 3XL Cooling Vest, Hi-Vis Lime (6529-LIMHIVIZ3XL)
- TECHNICHE Phase Change Cooling Vest, L, Khaki (6626-KHAM/L)
- TECHNICHE 3XL Nylon Cooling Vest, Blue (6529-BLUE3XL)
- TECHNICHE M/L Phase Change Cooling Vest, Blue (6626-BLUEM/L)
- TECHNICHE L/XL Cooling Vest, Lime (6538 L/XL)
- TECHNICHE Medium Nylon Cooling Vest, Blue (6529-BLUEM)
- Techniche Workwear