Shop All Cooling Vests and Jackets
Techniche
Large Nylon Cooling Vest, Khaki
Mfr # 6529-KHAKIL
Zoro # G4163004
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Cooling Method Evaporative
- Features Water Repellent Nylon Liner
- Material Nylon
- Waterproof Water Repellant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniche
- MFR # 6529-KHAKIL
- Zoro # G4163004
- UPC # 857825001978
- Country of Origin China
- Category Cooling Vests and Jackets
Dimensions
Size | L |
Length | 21 1/2 in |
Maximum Chest Size | 42 in |
Minimum Chest Size | 40 in |
Fits Chest Size | 40 in to 42 in |
Workwear Size | L |
Description
Cooling Vest, Cooling Method Evaporative - Soak, Color Tan, Garment Type Vest, Features Water Repellent Nylon Liner, Material Nylon, Closure Type Zipper, Size L, Maximum Cooling Time 5 to 10 hr, Length 21 1/2 in, High-Visibility No, Back Stripe Pattern None, Cooling Temperature 15 Degrees F Below Air Temperature, Secondary Hazard None, Maximum Chest Size 42 in, Minimum Chest Size 40 in, Includes Battery No, Includes Cooling Inserts No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Bouffant Cap, PP, 24 In, Green, PK1000 (23KX23)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 10, 1 PR (11-425)
- EAGLE MFG Oily Waste Can, 10 Gal., Poly, Yellow (935FLY)
- BULLARD Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Blue (33KBR)
- TECHNICHE L/XL Cooling Vest, Lime (6538 L/XL)
- TECHNICHE Phase Change Cooling Vest, L, Khaki (6626-KHAM/L)
- TECHNICHE M/L Cooling Vest, Navy Blue (6626-B)
- TECHNICHE Medium Nylon Cooling Vest, Blue (6529-BLUEM)
- TECHNICHE Medium Cooling Vest, Hi-Vis Lime (6529-LIMHIVIZM)
- TECHNICHE M/L PCM Cooling Vest, Black (6626-BK-ML)
- ALLEGRO INDUSTRIES Large Cotton Cooling Vest, Blue (8401-03)
- Techniche Cooling Vests and Jackets