Shop All Cooling Vests and Jackets
Techniche
Large Cooling Vest, Hi-Vis Lime
Mfr # 6529-LIMHIVIZL
Zoro # G4211733
product price: $46.45
/ea
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size L
- Cooling Method Evaporative
- Features Water Repellent Nylon Liner
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniche
- MFR # 6529-LIMHIVIZL
- Zoro # G4211733
- UPC # 857825001909
- Country of Origin China
- Category Cooling Vests and Jackets
Dimensions
Size | L |
Length | 21 1/2 in |
Maximum Chest Size | 42 in |
Minimum Chest Size | 40 in |
Workwear Size | L |
Fits Chest Size | 40 in to 42 in |
Description
Cooling Vest, Cooling Method Evaporative - Soak, Color Green, Garment Type Vest, Features Water Repellent Nylon Liner, Material Nylon, Closure Type Zipper, Size L, Maximum Cooling Time 5 to 10 hr, Length 21 1/2 in, High-Visibility No, Back Stripe Pattern None, Cooling Temperature 15 Degrees F Below Air Temperature, Secondary Hazard None, Maximum Chest Size 42 in, Minimum Chest Size 40 in, Includes Battery No, Includes Cooling Inserts No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-57-423-10)
- PIP Ambi-dex, Disposable Gloves, 5 mil Palm, Latex, Powder-Free, S, 100 PK, Natural (62-321PF/S)
- SCHNEIDER ELECTRIC Steady LED Lamp, Yellow, 24VAC/DC (DL1BDB8)
- HONEYWELL MultiRAE Lite (MAB3-02C1000-030)
- TECHNICHE Cooling Vest, 2XL, Silver, Nylon (6529-SILVER2XL)
- TECHNICHE Phase Change Cooling Vest, L/XL (6626-HVL/XL)
- TECHNICHE 2XL Nylon Cooling Vest, Hi-Vis Lime (6529-LIMHIVIZ2XL)
- TECHNICHE Large Nylon Cooling Vest, Khaki (6529-KHAKIL)
- TECHNICHE Small Cooling Vest, Hi-Vis Lime (6529-LIMHIVIZS)
- TECHNICHE L/XL Phase Change Cooling Vest, Blue (6626-BLUEL/XL)
- TECHNICHE L/XL Phase Change Cotton Cooling Vest (6626-KHAL/XL)
- Techniche Workwear and Protective Clothing