Shop All Cooling Vests and Jackets
Techniche
Cooling Vest, S, Silver, Nylon
Mfr # 6529-SILVERS
Zoro # G4183417
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cooling Method Evaporative
- Features Water Repellent Nylon Liner
- Material Nylon
- Back Stripe Pattern None
- Length 20 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniche
- MFR # 6529-SILVERS
- Zoro # G4183417
- UPC # 857825001343
- Country of Origin China
- Category Cooling Vests and Jackets
Dimensions
Size | S |
Length | 20 1/2 in |
Maximum Chest Size | 36 in |
Minimum Chest Size | 34 in |
Workwear Size | S |
Fits Chest Size | 34 in to 36 in |
Description
Cooling Vest, Cooling Method Evaporative - Soak, Color Silver, Garment Type Vest, Features Water Repellent Nylon Liner, Material Nylon, Closure Type Zipper, Size S, Maximum Cooling Time 5 to 10 hr, Length 20 1/2 in, High-Visibility No, Back Stripe Pattern None, Cooling Temperature 15 Degrees F Below Air Temperature, Secondary Hazard None, Maximum Chest Size 36 in, Minimum Chest Size 34 in, Includes Battery No, Includes Cooling Inserts No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 12 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 3/4" Thick (976S0312BY)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 2 Inch x 108 feet Yellow (VST-210-YLW)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 1 PR (RWGD106XXL)
- WBOX 2-TN SIREN W/ENC 30W 117D (0E-STSTSIREN)
- TECHNICHE Cooling Vest, M, Silver, Nylon (6529-SILVERM)
- TECHNICHE Cooling Vest, S, Blue, Nylon (6529-BLUES)
- TECHNICHE Cooling Vest, 2XL, Silver, Nylon (6529-SILVER2XL)
- TECHNICHE Medium Cooling Vest, Hi-Vis Lime (6529-LIMHIVIZM)
- TECHNICHE 2XL Nylon Cooling Vest, Blue (6529-BLUE2XL)
- TECHNICHE Large Nylon Cooling Vest, Silver (6529-SILVERL)
- MAKITA 18V LXT® Fan Jacket, XL (DFJ201ZXL)
- Techniche Workwear