Shop All Cooling Vests and Jackets
Techniche
Cooling Vest, S, Blue, Nylon
Mfr # 6529-BLUES
Zoro # G3986421
product price: $35.45
/ea
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Method Evaporative
- Features Water Repellent Nylon Liner
- Material Nylon
- Back Stripe Pattern None
- Length 20 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniche
- MFR # 6529-BLUES
- Zoro # G3986421
- UPC # 857825001817
- Country of Origin China
- Category Cooling Vests and Jackets
Dimensions
Size | S |
Length | 20 1/2 in |
Maximum Chest Size | 36 in |
Minimum Chest Size | 34 in |
Workwear Size | S |
Fits Chest Size | 34 in to 36 in |
Description
Cooling Vest, Cooling Method Evaporative - Soak, Color Blue, Garment Type Vest, Features Water Repellent Nylon Liner, Material Nylon, Closure Type Zipper, Size S, Maximum Cooling Time 5 to 10 hr, Length 20 1/2 in, High-Visibility No, Back Stripe Pattern None, Cooling Temperature 15 Degrees F Below Air Temperature, Secondary Hazard None, Maximum Chest Size 36 in, Minimum Chest Size 34 in, Includes Battery No, Includes Cooling Inserts No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MPOWER UNI NO2 20.0ppm Long Battery Life UL Class I/II/III (MP100-NO2-20)
- PYRAMEX Safety Glasses, IR 3.0 Scratch-Resistant (SB1860SF)
- SIGNMISSION Equipment Rental Yard Sign & Stake outdoor plastic coroplast window, C-1216-DS-Equipment Rental (C-1216-DS-Equipment Rental)
- 5.11 Mens Cargo Pants, Size 44" x 32", Khaki (74439)
- TECHNICHE Cooling Vest, 3XL, Silver, Nylon (6529-SILVER3XL)
- TECHNICHE Cooling Vest, 2XL, Silver, Nylon (6529-SILVER2XL)
- TECHNICHE Cooling Vest, M, Silver, Nylon (6529-SILVERM)
- TECHNICHE L/XL Cooling Vest, Lime (6538 L/XL)
- TECHNICHE Cooling Vest, S, Silver, Nylon (6529-SILVERS)
- TECHNICHE Phase Change Cooling Vest, 2XL (6626-HV2XL)
- ERGODYNE Black Lightweight Phase Change Cooling V (6255)
- Techniche Cooling Vests and Jackets