Shop All Cooling Vests and Jackets
Techniche
Cooling Vest, M, Silver, Nylon
Mfr # 6529-SILVERM
Zoro # G3996797
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Method Evaporative
- Features Water Repellent Nylon Liner
- Material Nylon
- Back Stripe Pattern None
- Length 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniche
- MFR # 6529-SILVERM
- Zoro # G3996797
- UPC # 857825001046
- Country of Origin China
- Category Cooling Vests and Jackets
Dimensions
Size | M |
Length | 21 in |
Maximum Chest Size | 39 in |
Minimum Chest Size | 37 in |
Fits Chest Size | 37 in to 39 in |
Workwear Size | M |
Description
Cooling Vest, Cooling Method Evaporative - Soak, Color Silver, Garment Type Vest, Features Water Repellent Nylon Liner, Material Nylon, Closure Type Zipper, Size M, Maximum Cooling Time 5 to 10 hr, Length 21 in, High-Visibility No, Back Stripe Pattern None, Cooling Temperature 15 Degrees F Below Air Temperature, Secondary Hazard None, Maximum Chest Size 39 in, Minimum Chest Size 37 in, Includes Battery No, Includes Cooling Inserts No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Hazardous Materials Shipping Hazmat Label, Subject Matter: Hazard Communication (HW30AL)
- BRADY Fire Safety Sign, Assembly Point, 10"H (139580)
- NOTRAX Entrance Mat, Charcoal, 6 ft. W x 8 ft. L (118S0068CH)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 4XL, 9" L, Black, PR (IEXT-IBLK-08-XXXXL)
- TECHNICHE Cooling Vest, S, Blue, Nylon (6529-BLUES)
- TECHNICHE Cooling Vest, 2XL, Silver, Nylon (6529-SILVER2XL)
- TECHNICHE Cooling Vest, 3XL, Silver, Nylon (6529-SILVER3XL)
- TECHNICHE L/XL Cooling Vest, Lime (6538 L/XL)
- TECHNICHE Large Nylon Cooling Vest, Silver (6529-SILVERL)
- TECHNICHE Phase Change Cooling Vest, L/XL (6626-HVL/XL)
- DELTA PLUS Vest, Chainsaw, Orange, Sz 38 to 42 In (JE-70M)
- Techniche Workwear and Protective Clothing