Shop All Cooling Vests and Jackets
Techniche
Cooling Vest, 3XL, Silver, Nylon
Mfr # 6529-SILVER3XL
Zoro # G3978247
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cooling Method Evaporative
- Features Water Repellent Nylon Liner
- Material Nylon
- Back Stripe Pattern None
- Length 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniche
- MFR # 6529-SILVER3XL
- Zoro # G3978247
- UPC # 857825001657
- Country of Origin China
- Category Cooling Vests and Jackets
Dimensions
Size | 3XL |
Length | 25 in |
Minimum Chest Size | 49 in |
Maximum Chest Size | 51 in |
Workwear Size | 3XL |
Fits Chest Size | 49 in to 51 in |
Description
Cooling Vest, Cooling Method Evaporative - Soak, Color Silver, Garment Type Vest, Features Water Repellent Nylon Liner, Material Nylon, Closure Type Zipper, Size 3XL, Maximum Cooling Time 5 to 10 hr, Length 25 in, High-Visibility No, Back Stripe Pattern None, Cooling Temperature 15 Degrees F Below Air Temperature, Secondary Hazard None, Maximum Chest Size 51 in, Minimum Chest Size 49 in, Includes Battery No, Includes Cooling Inserts No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Reading/Working Glss, +1.5, Clear, Plycrbnt (250-27-0015)
- POLYCO Grommet Apron, Blue, 45 In. L, PK100 (45400)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (S135)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 25086 (A-1218-25086)
- TECHNICHE Cooling Vest, S, Blue, Nylon (6529-BLUES)
- TECHNICHE Cooling Vest, M, Silver, Nylon (6529-SILVERM)
- TECHNICHE Cooling Vest, S, Silver, Nylon (6529-SILVERS)
- TECHNICHE Medium Nylon Cooling Vest, Blue (6529-BLUEM)
- TECHNICHE 2XL Nylon Cooling Vest, Khaki (6529-KHAKI2XL)
- TECHNICHE 2XL Phase Change Cooling Vest, Khaki (6626-KHA2XL)
- MAKITA 18V LXT® Fan Jacket, 3XL (DFJ201Z3XL)
- Techniche Workwear and Protective Clothing