Shop All Cooling Vests and Jackets
Techniche
Cooling Vest, 2XL, Silver, Nylon
Mfr # 6529-SILVER2XL
Zoro # G4073833
product price: $39.19
/ea
$39.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Method Evaporative
- Features Water Repellent Nylon Liner
- Material Nylon
- Back Stripe Pattern None
- Length 23 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniche
- MFR # 6529-SILVER2XL
- Zoro # G4073833
- UPC # 857825001640
- Country of Origin China
- Category Cooling Vests and Jackets
Dimensions
Size | 2XL |
Length | 23 1/2 in |
Minimum Chest Size | 46 in |
Maximum Chest Size | 48 in |
Workwear Size | 2XL |
Fits Chest Size | 46 in to 48 in |
Description
Cooling Vest, Cooling Method Evaporative - Soak, Color Silver, Garment Type Vest, Features Water Repellent Nylon Liner, Material Nylon, Closure Type Zipper, Size 2XL, Maximum Cooling Time 5 to 10 hr, Length 23 1/2 in, High-Visibility No, Back Stripe Pattern None, Cooling Temperature 15 Degrees F Below Air Temperature, Secondary Hazard None, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Includes Battery No, Includes Cooling Inserts No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSEN WaterHog Eco Premier Mat Fashion Border 3/8in Thick 4' x 6' Black (22977046070)
- BANNER STAKES Retractable Belt Barrier, Caution (PL4106)
- RAILHEAD GEAR Cut Resistant Impact Coated Gloves, A3 Cut Level, Nitrile, 4XL, 1 PR (KE-GL40 4XL)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 44 34)
- TECHNICHE Cooling Vest, M, Silver, Nylon (6529-SILVERM)
- TECHNICHE Cooling Vest, 3XL, Silver, Nylon (6529-SILVER3XL)
- TECHNICHE Cooling Vest, S, Silver, Nylon (6529-SILVERS)
- TECHNICHE 3XL Nylon Cooling Vest, Blue (6529-BLUE3XL)
- TECHNICHE Medium Cooling Vest, Hi-Vis Lime (6529-LIMHIVIZM)
- TECHNICHE Small Cooling Vest, Hi-Vis Lime (6529-LIMHIVIZS)
- ALLEGRO INDUSTRIES XL/2XL Cooling Vest, Black (8300L)
- Techniche Workwear and Protective Clothing