Shop All Warm Weather Caps, Hats & Liners
Techniche
Cooling Hat, One Size
Mfr # 6536-FLAG
Zoro # G4003431
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Color Red/White/Blue
- Size Universal
- Features Comfortable, Light-Weight and Durable
- Adjustment Type Ties
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniche
- MFR # 6536-FLAG
- Zoro # G4003431
- UPC # 816230010814
- Country of Origin Multiple
- Category Warm Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Details
Item | Cooling Hat |
Material | 100% Polyester |
Color | Red/White/Blue |
Features | Comfortable, Light-Weight and Durable |
Adjustment Type | Ties |
Pattern | Stars and Stripes |
Soaking Time | 5 to 10 hr |
Closure Type | Tie |
Cleaning and Care Instructions | Machine Wash |
Maximum Cooling Time | 5 to 10 hrs |
Series | 6536 |
Cooling | Yes |
Headwear Type | Evaporative-Cooling |
Description
Cooling Hat, Cooling Yes, Maximum Cooling Time 5 to 10 hrs, Closure Type Tie, Material 100 Percent Polyester, Color Red/White/Blue, Pattern Stars and Stripes, Size Universal, Adjustment Type Ties, Cleaning and Care Instructions Machine Wash, Features Comfortable, Light-Weight and Durable, Series 6536
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Tan (CA3536)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1054-RA_14X10 (U7-1054-RA_14X10)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, 2XL, 1 PR (48UR11)
- CARHARTT Size 10-1/2 Men's 8 in Work Boot Composite Work Boot, Brown (CME8355)
- TECHNICHE Cooling Hat, Camouflage, S/M (7021-SMMARINEDESERT)
- PROPPER BDU Patrol Cap, 60C/40P, Olive, L (F550512330L)
- GLOWEAR BY ERGODYNE Ranger Hat, Orange, S/M (23257)
- PROPPER BDU Patrol Cap, Cotton, Wdland Camo, XL (F550555320XL)
- CONDOR Baseball Cap, Polyester, Hi-Vis Lime (25F542)
- BRONER Broner Solarweave Breezer Hat (48-79-07-g)
- CARHARTT Rugged Professional Series Canvas Mesh-Back Cap, Dark Khaki, OS, (103056-253OS)
- Techniche Head Protection