Shop All Warm Weather Caps, Hats & Liners
Techniche
Cooling Hat, Khaki, One Size
Mfr # 6594 KHAKI
Zoro # G4767296
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton Outer with HyperKewl Fabric Inner, Nylon Liner
- Color Khaki
- Size Universal
- Pattern Solid
- Soaking Time 5 to 10 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniche
- MFR # 6594 KHAKI
- Zoro # G4767296
- UPC # 816230010937
- Country of Origin China
- Category Warm Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Details
Item | Cooling Hat |
Material | Cotton Outer with HyperKewl Fabric Inner, Nylon Liner |
Color | Khaki |
Pattern | Solid |
Soaking Time | 5 to 10 hr |
Description
Cooling Hat, Material Cotton Outer with HyperKewl Fabric Inner, Nylon Liner, Color Khaki, Pattern Solid, Size Universal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Corrosive Placard, UN 1824, PK25 (ZT4-1824)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, XL, Orange/Yellow, Spandex, Neoprene (EXO-HVP-05-XL)
- 3M Reusable Ear Plugs with Dispenser, Table Top, Wall Mount, Capacity: 400 to 500 Pairs (391-0000)
- 3M PROTECTA Full Body Harness, S, Polyester (1161556)
- TECHNICHE Cooling Hat, Camouflage, S/M (7021-SMMARINEDESERT)
- UVETO Le Work Hood, Orange (AU LWHOR)
- CARHARTT Rugged Flex Fitted Canvas Mesh-Back Logo Graphic Cap, Black, LXL, (105353-N04LXL)
- U.S. MILITARY MERCHANDISE CAP USMC MARINES CAMO (CP00312)
- KLEIN TOOLS Heavy Knit Hat, High-Visibility Yellow, Patch Logo (60568)
- GLOWEAR BY ERGODYNE Baseball Hat, Hi-Vis Lime, Universal (23239)
- DORFMAN MILANO Ladies Straw Hat ASST (TM383)
- Techniche Head Protection