Shop All Cooling Vests and Jackets
Techniche
3XL Cooling Vest, Hi-Vis Lime
Mfr # 6529-LIMHIVIZ3XL
Zoro # G3888796
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Cooling Method Evaporative
- Features Water Repellent Nylon Liner
- Material Nylon
- Waterproof Water Repellant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniche
- MFR # 6529-LIMHIVIZ3XL
- Zoro # G3888796
- UPC # 857825001930
- Country of Origin China
- Category Cooling Vests and Jackets
Dimensions
Size | 3XL |
Length | 25 in |
Maximum Chest Size | 51 in |
Minimum Chest Size | 49 in |
Fits Chest Size | 49 in to 51 in |
Workwear Size | 3XL |
Description
Cooling Vest, Cooling Method Evaporative - Soak, Color Green, Garment Type Vest, Features Water Repellent Nylon Liner, Material Nylon, Closure Type Zipper, Size 3XL, Maximum Cooling Time 5 to 10 hr, Length 25 in, High-Visibility No, Back Stripe Pattern None, Cooling Temperature 15 Degrees F Below Air Temperature, Secondary Hazard None, Maximum Chest Size 51 in, Minimum Chest Size 49 in, Includes Battery No, Includes Cooling Inserts No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX OccuNomix Vulcan Cowboy Hard Hat with Ratchet Suspension Black, VCB200-06 (VCB200-06)
- LYLE Caution Sign, 14"W, 10" H, 0.004" Thickness, LCU3-0407-ED_14x10 (LCU3-0407-ED_14x10)
- MCR SAFETY 25" Chemical Resistant Gloves, Nitrile, L, 1 PR (MG9796L)
- RADIANS Gloves Hi Vis Work Glv w/TPR and Padded Palm-L PR (RWG23L)
- TECHNICHE 3XL Nylon Cooling Vest, Blue (6529-BLUE3XL)
- TECHNICHE 2XL Phase Change Cooling Vest, Khaki (6626-KHA2XL)
- TECHNICHE Phase Change Cooling Vest, L, Khaki (6626-KHAM/L)
- TECHNICHE L/XL Phase Change Cotton Cooling Vest (6626-KHAL/XL)
- TECHNICHE M/L Phase Change Cooling Vest, Blue (6626-BLUEM/L)
- TECHNICHE Phase Change Cooling Vest, L/XL (6626-HVL/XL)
- CHILL-ITS BY ERGODYNE XL Nylon Cooling Vest, Silver (6665)
- Techniche Workwear