Shop All Cooling Vests and Jackets
Techniche
2XL/3XL Cooling Vest, Lime
Mfr # 6538 2X/3X
Zoro # G4196455
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Yellow
- Size 3XL
- Cooling Method Evaporative
- Features Multiple Front Pockets, Water Repellent Nylon Liner
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniche
- MFR # 6538 2X/3X
- Zoro # G4196455
- UPC # 816230010043
- Country of Origin China
- Category Cooling Vests and Jackets
Dimensions
Size | 3XL |
Length | 27 in |
Description
Cooling Vest, Cooling Method Evaporative - Soak, Color Hi-Vis Yellow, Garment Type Vest, Features Multiple Front Pockets, Water Repellent Nylon Liner, Material Polyester, Closure Type Hook-and-Loop, Size 3XL, Maximum Cooling Time 5 to 10 hr, Length 27 in, High-Visibility Yes, ANSI Class 2, Back Stripe Pattern U, Cooling Temperature 15 Degrees F Below Air Temperature, Secondary Hazard High-Visibility, Cleaning and Care Instructions Machine Wash, Includes Battery No, Includes Cooling Inserts No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA Leather Welding Gloves, 1 Pair, Large (STFS0105)
- PROFLEX BY ERGODYNE Thermal Gloves, Black, Synthetic Leather Palm (816)
- CAT FOOTWEAR Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (P90935)
- ZING Sign, Danger Electrical Hazard, 7x10", ADH (1981S)
- TECHNICHE 2XL Nylon Cooling Vest, Hi-Vis Lime (6529-LIMHIVIZ2XL)
- TECHNICHE Large Cooling Vest, Hi-Vis Lime (6529-LIMHIVIZL)
- TECHNICHE M/L Phase Change Cooling Vest, Blue (6626-BLUEM/L)
- TECHNICHE 2XL Nylon Cooling Vest, Khaki (6529-KHAKI2XL)
- TECHNICHE XL Nylon Cooling Vest, Silver (6529-SILVERXL)
- TECHNICHE Medium Nylon Cooling Vest, Blue (6529-BLUEM)
- ERGODYNE Gray Evaporative Cooling Vest, 2XL (6665)
- Techniche Workwear and Protective Clothing