Shop All Cooling Vests and Jackets
Techniche
2XL Nylon Cooling Vest, Blue
Mfr # 6529-BLUE2XL
Zoro # G4208251
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Cooling Method Evaporative
- Features Water Repellent Nylon Liner
- Material Nylon
- Waterproof Water Repellant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniche
- MFR # 6529-BLUE2XL
- Zoro # G4208251
- UPC # 857825001855
- Country of Origin China
- Category Cooling Vests and Jackets
Dimensions
Size | 2XL |
Length | 23 1/2 in |
Maximum Chest Size | 48 in |
Minimum Chest Size | 46 in |
Fits Chest Size | 46 in to 48 in |
Workwear Size | 2XL |
Description
Cooling Vest, Cooling Method Evaporative - Soak, Color Blue, Garment Type Vest, Features Water Repellent Nylon Liner, Material Nylon, Closure Type Zipper, Size 2XL, Maximum Cooling Time 5 to 10 hr, Length 23 1/2 in, High-Visibility No, Back Stripe Pattern None, Cooling Temperature 15 Degrees F Below Air Temperature, Secondary Hazard None, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Includes Battery No, Includes Cooling Inserts No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Biodegrdbl Barricade Tape, Yllw/Blk, 135ft (91083)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Org, 4XL (2013RX4)
- IRONCLAD PERFORMANCE WEAR Small Black Gauntlet Cuff Heat Resistant Gloves (HW6X-02-S)
- MECHANIX WEAR M-Pact 2 Covert Anti-Vibration Gloves, XL, Covert Black, PR (MP2-55-011)
- TECHNICHE 2XL Nylon Cooling Vest, Khaki (6529-KHAKI2XL)
- TECHNICHE Medium Nylon Cooling Vest, Blue (6529-BLUEM)
- TECHNICHE M/L Phase Change Cooling Vest, Blue (6626-BLUEM/L)
- TECHNICHE Cooling Vest, M, Silver, Nylon (6529-SILVERM)
- TECHNICHE XL Cooling Vest, Blue (6529-BLUEXL)
- TECHNICHE Small Cooling Vest, Hi-Vis Lime (6529-LIMHIVIZS)
- TECHNICHE 2XL Phase Change Cooling Vest, Blue (6626-BLUE2XL)
- Techniche Cooling Vests and Jackets