Technical Prombw5000 Bluetooth Studio Wireless Moniter Speakers; 8.14 x 6.9 x 10.6 in.
Mfr # mbw5000
Zoro # G703781449
Product Information
- Brand Technical Pro
- MFR # mbw5000
- Zoro # G703781449
- UPC # 817802013158
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
Entertainment sound system that is easy to set up and won’t leave you trying to hide unseemly wires everywhere, then the MBW5000 is just what you need. It is a professional grade audio system that doesn’t take a genius to install and, with 500 watts of peak power, it delivers a satisfying bass thump. The MBW5000 comes as a set of two speakers, a master and a slave. All you have to do is plug the master into any AC wall outlet and then pair it via Bluetooth with your audio control system or mobile device. After that it will transmit a wireless HD audio stream to the slave speaker and it’s party time. Now if you are one of those audiophiles who feel that a hardwired system just sounds better, not to worry, we haven’t forgotten about you.
Features- Delivers 500 watts of high quality sound
- Lots of input options for versatile use
- Great choice for home entertainment systems or computer audio setups
- Aesthetically pleasing design
- Dimension: 8.14" H x 6.9" W x 10.6" L
- Weight: 17.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Olympus Blm-1 Li-ion 7.2v 1500mah (BLM-1 LI-ION 7.2V 1500MAH OLYMPUS)
- SOUTHWIRE Coleman Cable 172-019228806 2.3 Stw Welder Extension Cords; 50 Ft (172-019228806)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Replacement Battery for Chrome Pro YTX7L-BS (MAX3955299)
- ILC Replacement for Garmin 361-00056-50 Battery (361-00056-50 BATTERY GARMIN)
- TECHNICAL PRO Technical Pro h12x500ubt Digital Hybrid Amplifier; Preamp & Tuner With 12 Speaker Output (h12x500ubt)
- PYLE Wireless BT BoomBox Stereo Speaker System - Built-in Full Panel LED Lights, FM Radio/Aux/MP3/USB Fla (PPHP265DJB)
- JBL Clip 4 Waterproof Bluetooth Speaker, Black (JBLCLIP4BLKAM)
- PYLE Marine Bt Stereo 2-Pr.6.5" Spk.Kit White (PLCDBT85MRW)
- PYLE Dual 8" Bluetooth Ceiling / Wall Speaker (PDICBT852RD)
- GEMINI Bluetooth Party Speaker with Party Lights Microphone and Speaker Stand All (GSP-L2200PK)
- KLEIN TOOLS Bluetooth® Jobsite Speaker with Magnet and Hook (AEPJS3)
- Technical Pro Bluetooth & Smart Speakers