Shop All Automotive Speakers & Amplifiers
Technical Pro
Technical Pro zxp15 15 in. 3000W Peak Raw Driver
Mfr # zxp15
Zoro # G903928781
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Technical Pro
- MFR # zxp15
- Zoro # G903928781
- UPC # 859789003746
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Technical Pro's groundbreaking new approach to industrial design incorporates advanced technology and striking good looks with rugged construction and a long list of features, providing years of audio enjoyment.
200 oz. magnet.
Frequency Response: 25Hz-2kHz.
3000 watts peak power.
Inputs: Bare wire terminals.
15" die cast aluminum, 5" voice coil.
Sensitivity: 98 ±2dB.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Cable, Bulk, 6 ga., 2 Cond, Blk/Orng, 100 ft. (82-5760)
- GREAT NECK SCREW STARTER 3"" (SS3)
- OTC Sensor Socket Set, 8 Pcs. (4437)
- ILC Replacement for Military Ms15570-81 replacement light bulb lamp, 10PK (MS15570-81 MILITARY)
- TECHNICAL PRO Technical Pro ps9u Rack Mount Power Supply with 5V USB Charging Port (ps9u)
- EMINENCE SPEAKER 15 In. Woofer 6-Ohm 600-Watt Speaker (LAB15)
- PYRAMID 6'' 300 Watt Subwoofer (PW677X)
- NIPPON Nippon STX848 8 in. Studio Z 150W Max 8 Ohm SVC Replacement Woofer (STX848)
- TARAMPS Taramps DS440X4 440W 4 Ohm Class D 4 Channel Car Amplifier (DS440X4)
- PYLE 4" Marine Speaker Pair Led Lights, PLMRS43BL.5 (PLMRS43BL.5)
- BRANDX 182 Watt X 4 Ch Mosfet Amplifier (XFLSQ182X4)
- Technical Pro Automotive Speakers & Amplifiers