Shop All Corded Speakers
Technical Pro
Technical Pro wf18.1 18 in. Raw Subwoofer
Mfr # wf18.1
Zoro # G503949803
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Technical Pro
- MFR # wf18.1
- Zoro # G503949803
- UPC # 817802010485
- Country of Origin China
- Category Corded Speakers
Description
Impedance: 8 ohms
Push button bare wire terminals
18'' woofer
2000 watts peak power
Magnet & Structure: 80 oz.
ASV Voice coil: 3''
Frequency response: 30Hz-2kHz
Sensitivity: 99+2dBColor: BLACK Length: 18'' diameter Height: Depth:
Push button bare wire terminals
18'' woofer
2000 watts peak power
Magnet & Structure: 80 oz.
ASV Voice coil: 3''
Frequency response: 30Hz-2kHz
Sensitivity: 99+2dB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Indust. Unmgd Eth. Swtch W/ 6 10/100Baset(X)Ports, Eds-308-Mm-Sc (EDS-308-MM-SC)
- GPX Cassette Player with AM/FM Radio (CAS337B)
- BATTERY CLERK AJC® Sigmas SP12-18 NB 12V 18Ah Sealed Lead Acid Battery (SIGMASTEK-SP12-18 NB)
- ILC Replacement for Panasonic Cr2354-1hf (CR2354-1HF PANASONIC)
- TECHNICAL PRO Technical Pro xtreme1501 Carpeted 15 in. Powered Subwoofer (xtreme1501)
- TECHNICAL PRO Technical Pro cqq1650 .25 in. to .25 in. Speaker Cables (cqq1650)
- SKILLEDPOWER 2.0 Multi Device Stereo Speaker - Black (SK329554)
- PYLE Pyle 5.25" Ceiling Water Proof Speaker (PWRC52)
- PYLE 6.5” Weather Proof 2-Way In-Ceiling / In-Wall Stereo Speakers (PWRC61)
- BIC AMERICA Bookshelf and Surround 175W 2-Way 6.5" Speakers (DV62SIB)
- NEXTGEN 240 W Party Box Portable Speaker (NE3294198)
- Technical Pro Corded Speakers