Shop All Corded Speakers
Technical Pro
Technical Pro wf15.1 15 in. Raw Subwoofer
Mfr # wf15.1
Zoro # G803949800
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Technical Pro
- MFR # wf15.1
- Zoro # G803949800
- UPC # 817802010478
- Country of Origin China
- Category Corded Speakers
Description
Impedance: 8 ohms
Push button bare wire terminals
15'' woofer
1000 watts peak power
Magnet & Structure: 70 oz.
ASV Voice coil: 3"
Frequency response: 35Hz-2kHz
Sensitivity: 98+2dBColor: BLACK Length: 15'' diameter Height: Depth:
Push button bare wire terminals
15'' woofer
1000 watts peak power
Magnet & Structure: 70 oz.
ASV Voice coil: 3"
Frequency response: 35Hz-2kHz
Sensitivity: 98+2dB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Panasonic Dmw-bcj13pp Battery (DMW-BCJ13PP)
- INTEL Core I5-10400F 6-Core Comet Lake Processor 2.9Ghz 8.0Gt/S 12Mb (BX8070110400F)
- ASI M12 To RJ45 Adapter, RJ45 to Female M12 4 Pin, D Coded, Shielded (ASITPA-4512FD-S)
- EDIFIER R1700BT 66-Watt-RMS Amplified Bluetooth Bookshelf Speaker System (4001352)
- TECHNICAL PRO Technical Pro xtreme1501 Carpeted 15 in. Powered Subwoofer (xtreme1501)
- SPECO TECHNOLOGIES In-Ceiling Speaker Kit, 13inL x 13inW, PR (G86KITPR)
- MONOPRICE Channel 6 Speaker Selector (8229)
- P AUDIO SYSTEM CO LTS P Audio 1200W 4 In. Voice Coil 12 In. Driver (SD12R100)
- LOWELL 8in Cone Speaker (8C10MRB)
- EMINENCE SPEAKER Eminence Speaker H2EA 2 in. Throat Exponential Aluminum Horn Flare (H2EA)
- HARMAN PROFESSIONAL SOLUTIONS Jbl 104 Studio Monitors (104SET-BT-US)
- Technical Pro Corded Speakers