Shop All Corded Speakers
Technical Pro
Technical Pro wf12.1 12 in. Raw Subwoofer
Mfr # wf12.1
Zoro # G303949737
$48.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Technical Pro
- MFR # wf12.1
- Zoro # G303949737
- UPC # 817802010461
- Country of Origin China
- Category Corded Speakers
Description
Impedance: 8 ohms
Push button bare wire terminals
12'' woofer
800 watts peak power
Magnet & Structure: 50 oz.
ASV Voice coil: 2"
Frequency response: 35Hz-2kHz
Sensitivity: 98+2dBColor: BLACK Length: 12'' diameter Height: Depth:
Push button bare wire terminals
12'' woofer
800 watts peak power
Magnet & Structure: 50 oz.
ASV Voice coil: 2"
Frequency response: 35Hz-2kHz
Sensitivity: 98+2dB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 2.4 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-6010)
- MOXA 12V 1.5A, 5.5/2.1/7.5, W/Nut Wt, -40 To 75°C, Usjp Plug (PWR-12150-USJP-SA-T)
- ILC Replacement for Ikusi Bt11k Battery (BT11K)
- DEWALT Heavy-Duty 2-Watt FRS Walkie-Talkies with Headsets, Yellow and Black, Business Bundle 4 Pack, (2DXFRS800-SV1)
- TECHNICAL PRO Technical Pro xtreme1501 Carpeted 15 in. Powered Subwoofer (xtreme1501)
- TECHNICAL PRO Technical Pro cqq1650 .25 in. to .25 in. Speaker Cables (cqq1650)
- MONOPRICE Alpha In-Ceiling Speakers 6.5in Carbon Fiber 2-Way with 15° Angled Dri (34197)
- PULSE RADAR B & C Speakers 18 in. 3400W Power Soft Woofer (PU1496064)
- POLY-PLANAR Outdoor Speakers, Black, 2-1/2in.D, 40W, PR (MA4056-B)
- SPECO TECHNOLOGIES In-Ceiling Speaker Kit, 13inL x 13inW, PR (G86KITPR)
- JBL 8 in. Mid-Bass Woofer Selenium 600W 4 Ohms Speaker (8MG600-8R)
- Technical Pro Corded Speakers