Shop All Corded Speakers
Technical Pro
Technical Pro wf10.1 10 in. Raw Subwoofer
Mfr # wf10.1
Zoro # G303949706
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Technical Pro
- MFR # wf10.1
- Zoro # G303949706
- UPC # 817802010454
- Country of Origin China
- Category Corded Speakers
Description
Impedance: 8 ohms
Bare wire terminals
10'' woofer
750 watts peak power
Magnet & Structure: 40 oz.
ASV Voice coil: 2"
Frequency response: 35Hz-2.5kHz
Sensitivity: 95+2dBColor: BLACK Length: 10'' diameter Height: Depth:
Bare wire terminals
10'' woofer
750 watts peak power
Magnet & Structure: 40 oz.
ASV Voice coil: 2"
Frequency response: 35Hz-2.5kHz
Sensitivity: 95+2dB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX20L-BS Replacement Battery for NAPA-Stores 740-1890 (YTX20L-BS53)
- CABLE WHOLESALE HDMI Cable, High Speed with Ethernet, HDMI Male, 24 AWG, CL2 rated, 50 foot (CA450904)
- ILC Replacement for Panasonic Lc-r122r2p (LC-R122R2P PANASONIC)
- UPG Sealed Lead Acid Battery, 6 V, 5Ah, UB650S Lantern, S2 Spring Terminal, AGM Type (D5697)
- TECHNICAL PRO Technical Pro xtreme1501 Carpeted 15 in. Powered Subwoofer (xtreme1501)
- LIVEWIRE 12 in. Red Coat Private Jack 16 Speaker 50 W RMS 70 Hz to 5.50 kHz - 16 Ohm (LI2663354)
- HARMAN PROFESSIONAL SOLUTIONS Jbl 104 Studio Monitors (104SET-BT-US)
- AUDIOPIPE Audiopipe APMP843CHF 8 in. 300 watt speaker Max 4 Ohm Pair (APMP843CHF)
- PYRAMID 300 Watt Aluminum Bullet Horn In Enclosure W/Swivel Housing (TW28)
- SPECO TECHNOLOGIES In-Ceiling Speaker Kit, 13inLx3-1/2inH, PR (G86KITPRC)
- EMINENCE SPEAKER 10 in. Pro Mid Bass Speaker (BETA10CX)
- Technical Pro Corded Speakers