Shop All Receivers & Amplifiers
Technical Pro
Technical Pro rx55uribt Professional Receiver with USB and SD Card Inputs with Bluetooth Compatibility
Mfr # rx55uribt
Zoro # G004044670
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Technical Pro
- MFR # rx55uribt
- Zoro # G004044670
- UPC # 859789007270
- Country of Origin China
- Category Receivers & Amplifiers
Description
1500 watts peak power
FM manual tuner
Inputs: RCA (2 audio sources), USB, SD Card, 1/8'' (MP3)
Outputs: Banana binding post (2 speakers), push Button (surround speakers), RCA (Line Out), 2 Mono RCA (Subwoofer Out)
USB & SD Card maximum size: 32GB
Plays .mp3, .wav, .wma files from USB drives and SD Cards
Track title, track number & elapsed time will display for USB / SD Card inputs
iPod compatible USB input allows for direct connection with an iPod
Records .wav files onto USB Flash Drive or SD Card from Tuner & RCA inputs
128 kbps / 44.1 KHz sampling rate on .wav file recordings
Bluetooth compatibility allows for wireless connection to any A2DP stereo Bluetooth device
Features Bluetooth v2.0 with EDR
Bluetooth (2.4 GHz) technology
Bluetooth Range: 30 Feet
Stream music wirelessly from any Bluetooth-enabled device
Digital fluorescent output display meter
Bass, treble and balance controls
Repeat / Random playback on USB / SD Card inputs
Dual 1/4'' microphone inputs with volume, echo, and tone controls
Built-in Dual 7 Band Equalizers
Equalizations Points: 62Hz, 160Hz, 400Hz, 1kHz, 3kHz, 8kHz, 16kHz
Adjustment Range: +12dB
Remote Control
Frequency Response: 20Hz-20KHz
iPod charges when connected to the unit's USB inputColor: BLACK Length: 17'' Height: 5.1'' Depth: 10''
FM manual tuner
Inputs: RCA (2 audio sources), USB, SD Card, 1/8'' (MP3)
Outputs: Banana binding post (2 speakers), push Button (surround speakers), RCA (Line Out), 2 Mono RCA (Subwoofer Out)
USB & SD Card maximum size: 32GB
Plays .mp3, .wav, .wma files from USB drives and SD Cards
Track title, track number & elapsed time will display for USB / SD Card inputs
iPod compatible USB input allows for direct connection with an iPod
Records .wav files onto USB Flash Drive or SD Card from Tuner & RCA inputs
128 kbps / 44.1 KHz sampling rate on .wav file recordings
Bluetooth compatibility allows for wireless connection to any A2DP stereo Bluetooth device
Features Bluetooth v2.0 with EDR
Bluetooth (2.4 GHz) technology
Bluetooth Range: 30 Feet
Stream music wirelessly from any Bluetooth-enabled device
Digital fluorescent output display meter
Bass, treble and balance controls
Repeat / Random playback on USB / SD Card inputs
Dual 1/4'' microphone inputs with volume, echo, and tone controls
Built-in Dual 7 Band Equalizers
Equalizations Points: 62Hz, 160Hz, 400Hz, 1kHz, 3kHz, 8kHz, 16kHz
Adjustment Range: +12dB
Remote Control
Frequency Response: 20Hz-20KHz
iPod charges when connected to the unit's USB input
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 Replacement UPS Battery for CSB GP12120F2 (ML12-12F2207)
- ILC Replacement for Battery Np2-12 (NP2-12 BATTERY)
- MOTOROLA Remote Speaker Microphone (PMMN4021A)
- ILC Replacement for Yuasa Np18-12b (NP18-12B YUASA)
- TECHNICAL PRO Technical Pro bluedeck2 Rack Mountable Bluetooth Audio Receiver (bluedeck2)
- PYLE Pyle Mini Stereo Amplifiers (PTA4)
- PYLE 40 Watt Amplifier W/ 25 & 70 Volt Output (PCM20A)
- GEMINI Compact 8-Channel Audio Mixer (GEM-08USB)
- PYLE Pyle Mini 2 Ch Amp W/Usb, PCAU25A (PCAU25A)
- PYLE Receiver Amplifier/2Ch Uhf Wireless Mic (PWMA5000BA)
- POWER ACOUSTIK Power Acoustik PL-700HB 7 in. Double-Din Bluetooth & Android PhoneLink Receiver (PL-700HB)
- Technical Pro Receivers & Amplifiers