Shop All Area Lights
Technical Pro
Technical Pro LG500X Technical Pro Professional DJ Multicolor LED Stage Effect Light with DMX
Mfr # LG500X
Zoro # G604042205
product price: $73.45
/ea
$73.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Technical Pro
- MFR # LG500X
- Zoro # G604042205
- UPC # 817802012373
- Country of Origin China
- Category Area Lights
Description
Technical Pro knows how to build some of the most popular gear in today’s rapidly changing world of professional sound. They are known to provide top level amplifiers, speakers, microphones and mixers. Their technology is built to last and built to perform! The same innovative design and long lasting build was put into the LED lights.
Features- 9-Channel DMX512 LED Light
- Multiple display patterns
- Static color and RGB color mixing in Master
- Slave mode via DIP Switching
- Low power comsumption
- 60,000 hours of operation
- Includes DMX Input & Output (3-pin connector) for daisy chaining
- Sound-activated sensitivity knob
- Ultra-Bright LEDs
- Solid Metal Housing
- CE & RoHS certified
- Built-in microphone
- Includes wall / ceiling mounting bracket
- Sets up in seconds
- Play Modes: Auto Mode (built-in programs) & Sound Active Mode
- Beam Angle: 120 degrees
- Volts: 110V
- Dimension: 34 L x 34 W x 34 H
- Weight: 10
- Weight: 14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE 2PK 110W T12 Bulb (40245)
- GE LAMPS LED Bulb PAR30, 3 5/6 in L, 12 W, PK4 (LED12DP30VOW830/25-4PK)
- ELCO LIGHTING 6 0-10V IC Remodel Dedicated LED Housing" (EL770RICDXA)
- ILC Replacement for Damar 00504b replacement light bulb lamp (00504B DAMAR)
- MILWAUKEE TOOL MX FUEL ROCKET Tower Light/Charger (MXF041-1XC)
- PORTOR LED Dusk-to-Dawn Barn Light, CCT and Wattage Selector, 36/48/60W, Photocell Sensor, (PT-BL-LW-3CP)
- MAXLITE Barn Light, LED Replacement For 150W MH (DBL40UT5-CSGPN)
- ELCO LIGHTING LED Canopy (ECP45M50)
- LITHONIA LIGHTING LED Area Light, 51W, 120-277V, 4000L (DSXW1 LED 20C 700 40K T2M MVOLT DDBXD)
- NUVO LED Area Light Type III, 200 Watts, Bronze Finish, 4000K, 120-347 Volts (65/854)
- WESTGATE CDLX-SM-5-25W-30KX-GEN SURFACE CANOPY SM HOUSING ADJ. 5W-25W 30K 120-277V 0-10V (CDLX-SM-5-25W-30K)
- Technical Pro Area Lights