Technical Pro FS2BT Rechargeable Fan LED Work Light with AM-FM Bluetooth Speaker
Mfr # FS2BT
Zoro # G604164679
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Technical Pro
- MFR # FS2BT
- Zoro # G604164679
- UPC # 817802015749
- Country of Origin China
- Category Base-Mount and Tripod Work Lights
Description
The FS2BT is a multi-purpose camping fan ideal for anyone looking to add the comforts of home to their outdoor adventures. In addition to a fan, the FS2BT also comes with a 24 LED work lamp with adjustable angle. To help you leave outlets behind, the FS2BT comes with an internal battery that gives you hours of use.
The FS2BT’s compact design and modest weight also means it fits easily into backpacks to make transportation easy. The FS2BT sports a built-in speaker and integrated FM tuner. If you want to play your own music, the FS2BT has built-in Bluetooth capabilities, an SD card reader and USB flashdrive port.
Features- Built-in adjustable cooling fan
- Adjustable flood light with automatic emergency activation
- Integrated battery offers hours of use
- Built-in FM tuner with adjustable antenna
- Digital display for easy control
- Durable mesh guard for additional safety
- USB/TF Support: Plays .mp3 files (16GB max)
- Fan: 8" diameter, adjustable angle with two speed settings
- Light: 24 LED with 2 brightness settings
- Battery: Offers up to 50 hours of light, 24 hours of speaker, or 3-4 hours of fan, charges in 8-10
- Voltage: 110/220
- Dimension: 12.5" L x 4.5" W x 13" H
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE LIGHTING 25W, T4 Miniature Halogen Light Bulb (Q25G9/CD)
- POWEROPTIX Flashlight 4 LED 2AA - Black (032-60201)
- LUMAPRO Mounting Kit (EL189218WB2G)
- ILC Replacement for Osram Sylvania 66144 replacement light bulb lamp (66144 OSRAM SYLVANIA)
- E-Z UP SKYFUZE 700W LED Balloon Light Kit, Black Reflective Diffuser (SZBLK700RBK)
- ALERT REEL MANUFACTURING 26W Fluorescent Trouble Light (QXL-6G)
- BOSCH 18V 1,900 lumens LED Floodlight (GLI18V-1900N)
- SOUTHWIRE Coleman Cable L-20 500 Watt Portable Halogen Work Light (L-20)
- MILWAUKEE TOOL M18 Utility Bucket Light (2122-20)
- SATCO Plant Lamp - Black Finish (SF77-394)
- DESIGNERS EDGE Home Light 8000 Lm. Halogen Tripod Stand-Up Work Light (L-10)
- Technical Pro Base-Mount and Tripod Work Lights