Shop All Tweezers
This Product is Discontinued
Techni-Tool
Tweezers, Hgh Prcision, 4-3/4in, Flat Edge (Discontinued)
Mfr # 0.SA.0
Zoro # G9470596
This Product is Discontinued
Key Features
- Overall Length 4 3/4 in
- Point Type Fine Tips, Flat Edges
- Application Electronics and Medical Device
- Material Stainless Steel
- Tip Size 0.008 in W x 0.008 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techni-Tool
- MFR # 0.SA.0
- Zoro # G9470596
- Country of Origin Switzerland
- Category Tweezers
Dimensions
Overall Length | 4 3/4 in |
Tip Size | 0.008 in W x 0.008 in H |
Length | 4 3/4 in |
Details
Item | Tweezers |
Point Type | Fine Tips, Flat Edges |
Application | Electronics and Medical Device |
Material | Stainless Steel |
Max. Temp. | 1,697 Degrees F |
Resists | Good Corrosion Resistance to Most Chemicals, Salts and Acids |
Type | High Precision |
Tip Shape | Flat |
Resistance Properties | Acid, Magnetic |
Temperature - Maximum | 1,697 Degrees F |
Description
Tweezers, Material Stainless Steel, Overall Length 4 3/4 in, Resistance Properties Acid, Magnetic, Tip Shape Flat, Temperature - Maximum 1,697 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.