Shop All Tweezers
This Product is Discontinued
Techni-Tool
Tweezers, Economy, 4-3/4in, Sharp, Fine (Discontinued)
Mfr # 3.SA.B
Zoro # G9470465
This Product is Discontinued
Key Features
- Overall Length 4 3/4 in
- Point Type Fine, Sharp
- Application Electronics and Medical Device
- Material Stainless Steel
- Tip Size 0.012 in W x 0.012 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techni-Tool
- MFR # 3.SA.B
- Zoro # G9470465
- Country of Origin Switzerland
- Category Tweezers
Dimensions
Overall Length | 4 3/4 in |
Tip Size | 0.012 in W x 0.012 in H |
Length | 4 3/4 in |
Details
Item | Tweezers |
Point Type | Fine, Sharp |
Application | Electronics and Medical Device |
Material | Stainless Steel |
Max. Temp. | 1,697 Degrees F |
Resists | Good Corrosion Resistance to Most Chemicals, Salts and Acids |
Type | Economy |
Tip Shape | Point |
Resistance Properties | Acid, Magnetic |
Temperature - Maximum | 1,697 Degrees F |
Description
Tweezers, Material Stainless Steel, Overall Length 4 3/4 in, Resistance Properties Acid, Magnetic, Tip Shape Point, Temperature - Maximum 1,697 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.