Shop All Video Games
Techni Sport
Techni Sport RTA-TS201-RED Stryker Gaming Desk; Red
Mfr # RTA-TS201-RED
Zoro # G604023822
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techni Sport
- MFR # RTA-TS201-RED
- Zoro # G604023822
- UPC # 815764015586
- Country of Origin Unknown
- Category Video Games
Description
Gaming with our Red Stryker Gaming Desk, we can assure to provide you with the best gaming & working experience. It offers an ergonomic and sleek design. The desk surface is made with MDF panel, carbon fiber like texture, heavy duty and powder coated & scratch and rust resistant steel frame. It comes equipped with built in headphone holder and two cup holders, easy to install at any other side of the desk as per choice. The elevated and removable stable dual shelves which fits two monitors which enhances your gaming & working experience to the next level.
Features- Desk top and shelves made with MDF panel, rich carbon fiber like texture
- Heavy duty and powder coated scratch & rust resistant steel frame
- Color: Red
- Product Max Height: 36.5 in.
- Product Max Width: 25.25 in.
- Product Max Length: 42.75 in.
- Product Min Height: 30 in.
- Product Min Width: 25.25 in.
- Product Min Length: 42.75 in.
- Product Shelf Weight Capacity: 11 lbs
- Weight: 72 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Delfi 9-2100 Portable Tourniquet SYS Battery (9-2100 PORTABLE TOURNIQUET SYS BATTERY DELFI)
- CORTELCO Cortelco 255444-VBA-20MD Wall Phone Value Line - Ash (255444-VBA-20MD)
- BLACK BOX Din Rail Power Supply 240 Watts, 48 Vd (SDR-240-48)
- MIGHTY MAX BATTERY 12-Volt 35 Ah Rechargeable Sealed Lead Acid Internal Thread Battery (ML35-12INT)
- SQUARE ENIX Square Enix 662248921693 Just Cause 4-Day One Edition Xbox One Game (662248921693)
- METAL EARTH MODEL WESTRN STAR PHNTHM (MMS177)
- HYPERKIN Hyperkin M05819-OR Cirka Orange WII & Game Cube Wired Controller (M05819-OR)
- SQUARE ENIX Square Enix 92031 Life is Strange Before the Storm - XB1 Game for; Black (92031)
- TAKE-TWO Take-Two 55157 Carnival Games Switch Action & Adventure Game (55157)
- GARVIN INDUSTRIES INC Garvin Industries DST-200 Inside Diameter Distribution Ring; 2 in. (DST-200)
- ZUNAMMY Zunammy FS2006RE Portable Video Game with Power Bank Capabilities; Red (FS2006RE)
- Techni Sport Video Games