Shop All Task Chairs
Techni Mobili
Techni Mobili RTA-K462-BLJ Modern Armless Task Chair; Blue Jean - 35.5-40.25 x 20.5 x 22.5 in.
Mfr # RTA-K462-BLJ
Zoro # G003920456
product price: $78.75
/ea
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Armless Task Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techni Mobili
- MFR # RTA-K462-BLJ
- Zoro # G003920456
- UPC # 815764014343
- Country of Origin China
- Category Task Chairs
Details
Style | Armless Task Chair |
Description
This Techni Mobili Office Task Chair has a sleek, modern look that will enhance any room or office. It features a pneumatic seat height adjustment lever that provides a 4 inch range in seat height from 18" to 22.5". The durable chrome base sits atop non-marking nylon casters. This chair will definitely be a great addition to any kid/ teen room or office setting.
Features- Fabric seat and chrome base
- Pneumatic seat height adjustment
- Non-marking nylon casters
- Color: Blue Jean
- Material: Polyester, Chrome base
- Adjustable Seat Height: 18"-22.5"
- Dimension: 35.5"-40.25" H x 20.5" W x 22.5" D
- Chair Capacity: 150 lbs
- Weight: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAWRENCE FRAMES Antique Gold Brass Hinged Double 2x3 Picture Frame - Beaded Edge Design (11423D)
- FLASH FURNITURE Restaurant Stool, Window Back, Black Seat (XU-DG6R7BWIN-BAR-BLKV-GG)
- STROMBERG CARLSON Stromberg Carlson LA-104 Ladder Chair Rack (LA-104)
- TENNSCO 6-Shelf Stationary Bookcase, 78"x34-1/2" Light Gray (B-78LG)
- TECHNI MOBILI Techni Mobili RTA-8070-BK Techni Mobili Mesh Task Chair - Black (RTA-8070-BK)
- TECHNI MOBILI Techni Mobili RTA-8030-BRN 19-23.5 in. Mid-Back Mesh Task Office Chair with Height Adjustable Arms; Brown (RTA-8030-BRN)
- TECHNI MOBILI Mesh Task Chair with Flip-Up Arms - Black (TE441492)
- TECHNI MOBILI Techni Mobili RTA-0097M-BK Mid-Back Mesh Task Chair - Black (RTA-0097M-BK)
- TECHNI MOBILI Techni Mobili RTA-9300B-BK Mesh Swivel Chair - Black (RTA-9300B-BK)
- HON Convergence Mid-Back Task Chair w/Swivel-Tilt Control, Iron Ore/Black (HONCMZ1ACU19)
- ALERA Alera Egino Big and Tall Chair, Supports Up to 400 lb, Black Seat/Back, Black Base (ALEEG44B19)
- Techni Mobili Office Chairs