Shop All Task Chairs
Techni Mobili
Techni Mobili RTA-K460-GRY Armless Task Chair with Buttons; Gray - 33.5-38.75 x 20 x 21.25 in.
Mfr # RTA-K460-GRY
Zoro # G303902152
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Armless Task Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techni Mobili
- MFR # RTA-K460-GRY
- Zoro # G303902152
- UPC # 815764014312
- Country of Origin China
- Category Task Chairs
Details
Style | Armless Task Chair |
Description
This Techni Mobili Office Task Chair is simply elegant to the eye with it's deep tufted buttons and design. It features a pneumatic seat height adjustment lever that provides a 5 inch range in seat height from 19" to 24". The durable chrome base sits atop non-marking nylon casters. This chair will definitely be a great addition to any kid/ teen room or office setting.
Features- Fabric seat and chrome base
- Pneumatic seat height adjustment
- Non-marking nylon casters
- Color: Grey
- Material: Polyester, Chrome base
- Adjustable Seat Height: 19"-24"
- Dimension: 33.5"-38.75" H x 20" W x 21.25" D
- Weight Capacity: 150 lbs
- Weight: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG BULB Magic Seasons LED Multicolored Flashing Necklace Indoor Christmas Decor (702325)
- TRADEMARK FINE ART Danhui Nai 'Coastal Hydrangea' Canvas Art, 24x32 (WAP10860-C2432GG)
- REGENCY 36 in W 0 Drawer Double Stack Storage Cabinet, Mahogany (LSCSC3565MH)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, BF, Glides, BLK (BR-VMBSO-RG-BF-RG-8540)
- TECHNI MOBILI Techni Mobili RTA-8030-BRN 19-23.5 in. Mid-Back Mesh Task Office Chair with Height Adjustable Arms; Brown (RTA-8030-BRN)
- TECHNI MOBILI Techni Mobili RTA-0097M-BK Mid-Back Mesh Task Chair - Black (RTA-0097M-BK)
- TECHNI MOBILI Techni Mobili RTA-8070-BK Techni Mobili Mesh Task Chair - Black (RTA-8070-BK)
- RAYNOR MARKETING LTD. Eurotech Mesh Back Task Drafting Stool - Fabric - Black - Apollo Series (DFT9800-5806)
- FLASH FURNITURE Desk Chair, Mesh, Tan Mesh/White Frame (BL-X-5M-WH-TAN-GG)
- GLOBAL INDUSTRIAL Mesh Back Task Stool, Black, Adjustable Arms, High Back (695546)
- OFFICESOURCE Effort Collection Black Leather Armless Deluxe Posture Chair with Black Frame (316FRLBK)
- Techni Mobili Office Chairs