Techni Mobili RTA-B003-M615 Rolling Adjustable Laptop Cart; Mahogany - 30-35 x 29.5 x 17.5 in.
Mfr # RTA-B003-M615
Zoro # G103976049
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techni Mobili
- MFR # RTA-B003-M615
- Zoro # G103976049
- UPC # 815764013810
- Country of Origin China
- Category Desks
Description
The Techni Mobili Deluxe Rolling Laptop Stand saves space while providing the laptop or writing setup you need .The main panel tilts so you can adjust it to the most ergonomic, comfortable working angle. It also features safety edge-stoppers to prevent objects from sliding off when the panel is tilted. You can also easily adjust the height from 30" to 35" with a dual knob system. The extended 4th leg provides increased stability. Two of the fours non-marking nylon casters include locking mechanisms. The main tilting table panel has a 30lbs weight capacity, the stationary table panel has a 45lbs weight capacity and both are made of MDF with a moisture laminate veneer atop scratch-resistant powder-coated steel frame.
Features- Two safety edge-stoppers to prevent objects from sliding off when the panel is tilted
- Scratch resistant powder-coated steel frame
- Double-wheel non-marking casters with locking mechanisms
- Height adjustable with dual knob system
- Heavy-duty MDF panels with a moisture resistant PVC laminate veneer
- Color: Mahogany
- Material: MDF Panel, Steel Frame
- Adjustable Seat Height: 30"-35"
- Overall Dimension: 30"-35" H x 29.5" W x 17.5" D
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APW WYOTT Knob (2R-87146)
- KEE/ZENG Square Gray Table w/4 Blue Chairs, Square, 42", 42" W, 29" H, Gray (TB4242GYBPBK44BE)
- REGENCY Regency Flip Flop 34 in 3 Shelf High Folding, No Tools Assembly, Wood Bookcase- White (FF3430WH)
- LORELL SOHO 4 Shelf Metal Frame Bookcase 29" x 11.8" x 57.5" (97619)
- TECHNI MOBILI Techni Mobili RTA-B006-GPH06 Folding Table Laptop Cart; Graphite - 26-35.75 x 20.75 x 14.25 in. (RTA-B006-GPH06)
- TECHNI MOBILI Techni Mobili RTA-B005-BK46 Sit-to-Stand Rolling Adjustable Laptop Cart with Storage; Black - 31.5-45.5 x 21.75 x 17 in. (RTA-B005-BK46)
- TECHNI MOBILI Techni Mobili RTA-S06-GPH06 Rolling Glass Top File Cabinet - Graphite (RTA-S06-GPH06)
- TECHNI MOBILI 20 in D X 28 in W X 35-1/2 in H, Graphite (RTA-2018-GPH06)
- TECHNI MOBILI Techni Mobili RTA-8211-GRY Complete Computer Workstation Desk with Storage; Gray - 33.5 x 47.25 x 21.5 in. (RTA-8211-GRY)
- TECHNI MOBILI Techni Mobili RTA-7002-GRY Modern Office Desk with Storage; Grey - 29.75 x 51.25 x 23.25 in. (RTA-7002-GRY)
- INTERION BY GLOBAL INDUSTRIAL 80 in D X 116 in W X 46 in H, Gray (249011NCG)
- Techni Mobili Desks