Shop All TV Stands & Entertainment Centers
Techni Mobili
Techni Mobili RTA-8855-GRY Grey Driftwood TV Stand - 19.29 x 53 x 15.75 in.
Mfr # RTA-8855-GRY
Zoro # G403948609
product price: $179.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$179.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techni Mobili
- MFR # RTA-8855-GRY
- Zoro # G403948609
- UPC # 815764014497
- Country of Origin China
- Category TV Stands & Entertainment Centers
Description
Display your TV in style with Techni Mobili Driftwood TV Stand. Built to support TVs up to 65 inches crafted with a durable premium grade MDF to fit your home dcor. Features front shelving and storage cabinet perfect for storing DVDs, CDs, and games. Its cable management system and storage cabinets help you maintain a tidy entertaining space.The Techni Mobili Driftwood TV Stand is the focal point of every living room.
Features- Tv media stand with media storage
- 6 Shelves with back panel opening for chord management
- Color: Grey
- Country of Origin: Malaysia
- Material: Compressed Wood
- No. of Shelves: 6
- Drawer 1 & 2 Dimension: 4" H x 15.25" W x 13.75" D
- Drawer 3 & 4 Dimension: 5.25" H x 15.25" W x 14" D
- Drawer 5 Diemnsion: 4" H x 18" W x 13.75" D
- Drawer 6 Diemnsion: 5.25" H x 18" W x 14" D
- Overall Dimension: 19.29" H x 53" W x 15.75" D
- Weight Capacity: 100 lbs
- Weight: 68 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Side Reception Chair, 21-3/4"L28-3/4"H, LeatherSeat, FusionSeries (CH-162731-BN-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 72" X 25.25", Laminate Top, Red (XU-A3072-REC-RED-H-P-GG)
- PYLE Adjustable Professional Equipment Cart, PKEQ48 (PKEQ48)
- MANHATTAN COMFORT Rockefeller 1.0 Nightstand, Tatiana Midnight Blue (101GMC4)
- MANHATTAN COMFORT Astor 70.86 Floating Entertainment Center, Black (222BMC8)
- KD CAMA DE BEBE 48 in. Adam Solid Wood Sofa & TV Console Table with Shelf (KD3251386)
- BASICWISE White Entertainment TV Stand with LED Lights and Glass Shelves with UV Frame (QI004417L)
- INTERNATIONAL CONCEPTS 48" Entertainment / TV Stand with 2 Doors, Ocean Blue, Antique Rubbed (TV32-34)
- SAFAVIEH Landers 4 Drawer Media Stand, Sand (MED5704D)
- INTERNATIONAL CONCEPTS Mission EnteRTAinment Stand, Unfinished (TV-58)
- SAUDER Palladia Corner Enter Cred Vo A2 , Accommodates up to a 60 in. TV weighing 95 lbs (420714)
- Techni Mobili TV Stands & Entertainment Centers