Techni Mobili RTA-8818-OAK Modern TV Stand with Storage; Oak - Up to 75 in.
Mfr # RTA-8818-OAK
Zoro # G703948569
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techni Mobili
- MFR # RTA-8818-OAK
- Zoro # G703948569
- UPC # 815764013704
- Country of Origin China
- Category TV Stands & Entertainment Centers
Description
This contemporary Techni Mobili TV Stand, for TVs up to 75", is designed to fit any family, living, or bedroom. It includes three open shelves with wire management holes, perfect for hooking up your DVD or Blue Ray player, video game console, and more! Two pull out drawers provide optimal storage. Two shelves with glass doors are great for displaying mementos. The TV Stand is made of heavy duty particle board with a scratch resistant laminate finish. Important: Holds TV's up to 75" when TV is measure diagonally. Actual unit is 71" wide but TV overhang on either side is suitable.
Features- Three open shelves with cord management holes
- 2 shelves with tempered glass windows and 2 drawers
- Color: Oak
- Country of Origin: Malaysia
- Material: Compressed Wood
- Tv stand Size: 75"
- No. of Shelves: 2
- No. of Open Shelves: 3
- No. of Drawers: 2
- Top Shelf Dimension: 5" H x 21.5" W x 14.75" D
- Middle Shelf Dimension: 5.25" H x 21.5" W x 14.75" D
- Bottom Shelf Dimension: 5.25" H x 21.5" W x 14.75" D
- Shelves Dimension: 8.75" H x 21.75" W x 14.75" D
- Drawer Dimension: 6.25" H x 19.25" W x 13" D
- Overall Dimension: 24" H x 71" W x 15.75" D
- Weight Capacity: 130 lbs
- Weight: 130 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Chair Mat 46"x53", Rectangular Shape, Clear, for Hard Floor (FCM121345ER)
- TRUE Switch, Rocker (921092)
- FLASH FURNITURE Dining Chair, 20"L34-1/2"H, HerculesSeries (XU-698B-BLKV-GG)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 63/64", PK10 (CTB 20G/W)
- FLASH FURNITURE Gray Wash Oak TV Stand - Glass Fronted Doors 65" (GC-MBLK65-WH-GG)
- MANHATTAN COMFORT Pomander 71.49 Free Standing Entertainment Center in Off White Gloss (402252)
- SAUDER Harvey Park Entertainment Credenza Go A2 , Accommodates up to a 70 in. TV weighing 95 lbs (433483)
- COASTER CO OF AMERICA Coaster Co of America 700883 L-ENTERTAINMENT-BRIDGE CAPPUCCINO (700883)
- MANHATTAN COMFORT Brighton 60" TV Stand with Glass Shelves and Media Wire Management in Beige (TVFP4-BG)
- HUDSON & CANAL 80 in. Elmwood Rectangular TV Stand Black Grain & Golden Brown (TV1398)
- TUHOME Valdivia Tv Stand for TV's up 70 in. Four Open Shelves, Five Legs, White (RLB6713)
- Techni Mobili TV Stands & Entertainment Centers