Shop All TV Stands & Entertainment Centers
Techni Mobili
Techni Mobili RTA-8807-WN Modern TV Stand with Storage; Wenge - Up to 60 in.
Mfr # RTA-8807-WN
Zoro # G203948588
product price: $597.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$597.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techni Mobili
- MFR # RTA-8807-WN
- Zoro # G203948588
- UPC # 815764012868
- Country of Origin China
- Category TV Stands & Entertainment Centers
Description
This Techni Mobili TV Stand, for TVs up to 60", is designed to fit any bedroom or family room. It includes one storage cabinet with a glass door and two drawers for additional storage space. The TV stand also features two open shelves to help store your electronics and organize your cords with a back panel opening. The cabinet is made of compressed wood that is resistant to scratches with a laminate surface. Important: Holds TV's up to 60" when TV is measure diagonally. Actual unit is 55" wide but TV overhang on either side is suitable.
Features- Storage cabinet with a glass door, 2 drawers and 2 open shelves
- Back panel opening for chord management
- Color: Wengue
- Country of Origin: Malaysia
- Material: Compressed Wood
- Tv stand Size: 60"
- No. of Shelves: 2
- No. of Drawers: 2
- No. of Cabinet: 1
- Cabinet1 Dimension: 8.81" H x 18" W x 15" D
- Cabinet2 Dimension: 9.92" H x 18" W x 15" D
- Shelf1 Dimension: 9.52" H x 17.24" W x 14.56" D
- Shelf2 Dimension: 9.52" H x 17.99" W x 14.56" D
- Drawer Dimension: 5.7" H x 14.44" W x 13.18" D
- Overall Dimension: 24" H x 59" W x 17" D
- Weight Capacity: 120 lbs
- Weight: 104 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Chair Mat 60"x60", Square Shape, Clear, for Hard Floor (FR1215015019ER)
- INFINITY INSTRUMENTS Classic Outdoor - 24" Round Plastic Case w/ Hygrometer & Thermometer (15664BK-2534)
- MAGELLAN 13 x 13 Washcloths , 12PK (MAG1313-1.5)
- BAXTON STUDIO Brady Modern Light Grey Upholstered King Size Bed (149-8940)
- TUHOME Valdivia Tv Stand for TV's up 70 in. Four Open Shelves, Five Legs, White (RLB6713)
- MARTIN FURNITURE 60" Asymmetrical Wall Mounted Audio/Video Console (IMAS360BK)
- SAUDER Entertainment Credenza Mo , Accommodates up to a 70 in. TV weighing 95 lbs (429347)
- MANHATTAN COMFORT Jasper 86.69 TV Stand in Oak Pro Touch (226952)
- FLASH FURNITURE Dark Brown TV Stand with 4 Pane Glass Doors 65" (GC-MBLK65-GY-GG)
- DAPHNES DINNETTE 42 in. Length Corner TV Stand, Cherry (DA2618203)
- BAXTON STUDIO Beasley Modern and Contemporary Oak Brown Finished Wood 1-Drawer TV Stand (190-11999-ZORO)
- Techni Mobili TV Stands & Entertainment Centers