Shop All Desks
Techni Mobili
Techni Mobili RTA-8400-WN Writing Desk with Storage; Wenge - 38.7 x 44 x 22 in.
Mfr # RTA-8400-WN
Zoro # G103779503
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techni Mobili
- MFR # RTA-8400-WN
- Zoro # G103779503
- UPC # 815764013247
- Country of Origin China
- Category Desks
Description
This Techni Mobili Writing Desk combines elegance and functionality while providing plenty of storage space for accessories. It Includes three drawers plus three compartments on top of the desktop and a storage top shelf. The spacious desktop rests on X-shaped legs making this desk lightweight and compact. This beautiful and classy desk is made of heavy-duty particle board panels with a moisture laminate finish. While being great for organization, it provides enough space for a laptop, a tablet or just as a writing workstation.
Features- Storage top shelf for accessories
- Stylish x-shaped legs
- 3 Drawers and 3 compartments
- Color: Wenge
- Country of Origin: Malaysia
- Material: Particle Board
- Dimension: 38.7" H x 44" W x 22" D
- Weight Capacity: 75 lbs
- Weight: 61 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FC YOUNG F C Young 16 in. D Glitter Ball Ornament Wreath (W16-SBA)
- BOSS Race Track Conference Table, 49" D, 120" W, 29-1/2" H, Mahogany, Wood (N137-M)
- LA CROSSE TECHNOLOGY WHT Elec Alarm Clock (33100)
- FLASH FURNITURE Round Walnut End Table with Matte Black Frame (NAN-JH-1787ET-WAL-BK-GG)
- TECHNI MOBILI Techni Mobili RTA-2336-GRY Rotating Multi-Positional Modern Desk; Gray - 30 x 58 x 48.25 in. (RTA-2336-GRY)
- TECHNI MOBILI Techni Mobili RTA-B002-GPH06 Rolling Laptop Cart with Storage - Graphite (RTA-B002-GPH06)
- TECHNI MOBILI 20 in D, 28 in W, 35-1/2 in H, Graphite (RTA-2018-GPH06)
- TECHNI MOBILI Techni Mobili RTA-8211-GRY Complete Computer Workstation Desk with Storage; Gray - 33.5 x 47.25 x 21.5 in. (RTA-8211-GRY)
- TECHNI MOBILI Techni Mobili RTA-S06-GPH06 Rolling Glass Top File Cabinet - Graphite (RTA-S06-GPH06)
- TECHNI MOBILI Techni Mobili RTA-8408-ES Classic Office Desk with Storage; Espresso (RTA-8408-ES)
- OFFICESOURCE StandUp Standing Desk Collection Laminate Desk Casing (PLTHAT5172ES)
- Techni Mobili Desks