Shop All Desks
Techni Mobili
Techni Mobili RTA-8338-DH33 Computer Desk with CPU Caddy - Dark Honey
Mfr # RTA-8338-DH33
Zoro # G203743206
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Medium Density Fiberboard, Metal, Polyvinyl Chloride, Steel
- Includes Mounting Hardware
- Caster Type Dual Wheel
- Series Techni Mobili
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techni Mobili
- MFR # RTA-8338-DH33
- Zoro # G203743206
- UPC # 858108003511
- Country of Origin China
- Category Desks
Dimensions
Work Surface Depth | 24 in |
Work Surface Width | 44 in |
Details
Item | Multi-Functional Computer Table |
Material | Medium Density Fiberboard, Metal, Polyvinyl Chloride, Steel |
Includes | Mounting Hardware |
Caster Type | Dual Wheel |
Series | Techni Mobili |
Assembled/Unassembled | Unassembled |
Application | Home, Office |
Description
This modern Techni Mobili Computer Desk with CPU Caddy is made of heavy-duty engineered wood panels with a moisture resistant PVC laminate veneer and a scratch-resistant powder-coated steel frame. It features a rear perforated metal modesty panel and a matching mobile CPU caddy. The spacious desktop has a 120 lb weight capacity. COLOR: Dark Honey.5 Year Limited Warranty
Dimensions: Length: 44" Width: 24" Height: 30"
Dimensions:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Ottoman, 16" x 15-3/4", Upholstery Color: Gray (QY-S02-DGY-GG)
- FLASH FURNITURE Black Office Chair, 28 1/2 in W 35" L 49-1/2" H, Padded, Leather Seat, Hercules Series (GO-1850-1-LEA-GG)
- BESTAR Adjustable Table, 67 1/8 in D X 71 1/8 in W X Bark Gray, Melamine (120857-47)
- BOSS Executive Chair, Fixed, Black (B9471-BK)
- TECHNI MOBILI Techni Mobili RTA-8211-GRY Complete Computer Workstation Desk with Storage; Gray - 33.5 x 47.25 x 21.5 in. (RTA-8211-GRY)
- TECHNI MOBILI Techni Mobili RTA-B003-GPH06 Rolling Adjustable Laptop Cart; Graphite - 30-35 x 29.5 x 17.5 in. (RTA-B003-GPH06)
- TECHNI MOBILI Rolling Laptop Cart with Storage - Graphite (TE441491)
- TECHNI MOBILI Techni Mobili CD-3802-GLS Tempered Glass L-Desk Corner Desk Unit (RTA-3802-GLS)
- TECHNI MOBILI Techni Mobili RTA-7002-GRY Modern Office Desk with Storage; Grey - 29.75 x 51.25 x 23.25 in. (RTA-7002-GRY)
- TECHNI MOBILI Techni Mobili RTA-B005-BK46 Sit-to-Stand Rolling Adjustable Laptop Cart with Storage; Black - 31.5-45.5 x 21.75 x 17 in. (RTA-B005-BK46)
- BUSH IND Bush Furniture 60in Credenza Desk - White - Studio C Series (SCD360WH)
- Techni Mobili Desks