Shop All Desks
Techni Mobili
Techni Mobili RTA-8104-CH36 Multifunction Computer Desk - Chocolate
Mfr # RTA-8104-CH36
Zoro # G703743126
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Medium Density Fiberboard
- Series Techni Mobili
- Work Surface Depth 24 in
- Features Side Accessory Shelf, Pull-out Keyboard Tray, Raised Printer Shelf, Media Storage Rack
- Work Surface Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techni Mobili
- MFR # RTA-8104-CH36
- Zoro # G703743126
- UPC # 858108003474
- Country of Origin China
- Category Desks
Dimensions
Work Surface Depth | 24 in |
Work Surface Width | 48 in |
Details
Item | Computer Desk |
Material | Medium Density Fiberboard |
Series | Techni Mobili |
Features | Side Accessory Shelf, Pull-out Keyboard Tray, Raised Printer Shelf, Media Storage Rack |
Shape | Rectangle |
Number of Trays | 1 |
Base Included | Yes |
Description
This Techni Mobili Multifunction Computer Desk incorporates abundant shelving into a compact, sturdy, and stylish design. It is made with heavy-duty engineered wood panels with a moisture resistant PVC laminate veneer and scratch-resistant powder-coated steel supports. It features a slide-out keyboard shelf equipped with a safety stop, an elevated desktop accessory shelf, a vertical media storage rack, several shelves, and a CPU platform with protective bar. The desktop has an 80 lb weight capacity, the shelves all have 30 lb weight capacities, with the exception of the small shelf behind the media rack which can hold up to 10 lbs. COLOR: Chocolate.5 Year Limited Warranty
Dimensions: Length: 48" Width: 24" Height: 30"
Dimensions:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSOP Allsop 32147 Metal Art Adjustable Laptop Stand; Black (32147)
- BAXTON STUDIO Ines Light Grey Upholstered Walnut Finished Queen Size Platform Bed (156-9408-9435)
- ZORO SELECT Mini Blinds, 48" Lx 46" W, Alabaster, Vinyl (493N86)
- GLOBAL EQUIPMENT Interion 4-Way Black Adjustable Shop Stool With Chrome Base (A203TC)
- TECHNI MOBILI Techni Mobili CD-3802-GLS Tempered Glass L-Desk Corner Desk Unit (RTA-3802-GLS)
- TECHNI MOBILI Rolling Laptop Cart with Storage - Graphite (TE441491)
- TECHNI MOBILI Techni Mobili RTA-S06-GPH06 Rolling Glass Top File Cabinet - Graphite (RTA-S06-GPH06)
- TECHNI MOBILI Techni Mobili RTA-B005-BK46 Sit-to-Stand Rolling Adjustable Laptop Cart with Storage; Black - 31.5-45.5 x 21.75 x 17 in. (RTA-B005-BK46)
- TECHNI MOBILI 20 in D X 28 in W X 35-1/2 in H, Graphite (RTA-2018-GPH06)
- TECHNI MOBILI Techni Mobili RTA-B003-GPH06 Rolling Adjustable Laptop Cart; Graphite - 30-35 x 29.5 x 17.5 in. (RTA-B003-GPH06)
- SAPSLIM CUBICLE COLLECTION 6'x5' 1-Person L-Shaped Office Cubicle Workstation w/ filling cabinet, 65H panels in Sea Salt (CY-SLM_LC06-6x5x65H-WALLY)
- Techni Mobili Desks