Shop All Desk Chairs
Techni Mobili
Techni Mobili RTA-4602V-CH Modern Visitor Office Chair; Chocolate - 25 x 23 x 21 in.
Mfr # RTA-4602V-CH
Zoro # G004011078
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Executive Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techni Mobili
- MFR # RTA-4602V-CH
- Zoro # G004011078
- UPC # 815764013964
- Country of Origin China
- Category Desk Chairs
Details
Style | Executive Chair |
Description
The Techni Mobili Modern Visitor Office Chair shows off a distinct appearance with its curved back, chrome frame and arms; this modern task chair comfortably fits users up to 220lbs. The comfortable seat has built-in lumbar support and has an iconic ribbed design, made of Techniflex upholstery. This is a modern visitor chair that will provide a sleek and modern look to your office or waiting room.
Features- TechniFlex Upholstery on the seat and back with padded armrests
- Built-in lumbar support and has an iconic ribbed design
- Steel chrome frame with chrome armrests
- Color: Brown
- Material: Polyurethane, Steel, Chrome Frame
- Dimension: 25" H x 23" W x 21" L
- Chair Capacity: 220 lbs
- Weight: 23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIBB HOME 12 Piece Egyptian Cotton Towel Set - Solid Aqua (12PCTOWSOLAQ)
- ZIPPO Barber Street Clean Shave Odor Masking Candle (70035)
- ALERA Linhope Chair, Supports Up to 275 lb, Black Seat/Back, Black Base (ALELH42B14)
- KIMBALL & YOUNG Hardwired Neo Modern LED Lighted Wall Mirror, Chrome (945-2-45HW)
- TECHNI MOBILI Techni Mobili RTA-2021-WHT Ergonomic Essential Racing Style Home & Office Chair; White (RTA-2021-WHT)
- SHOPSOL Task Chair, Mesh, 18" to 21-3/4" Height, Adjustable Arms, Black (1010461)
- BAXTON STUDIO Marquis Tan Microfiber Club Chair (46-3372)
- BOSS OFFICE PRODUCTS Contract Grade Mesh Back Drafting Stool - Armless (B16020)
- GLOBAL EQUIPMENT Interion Mesh Ergonomic Chair With High Back Adjustable Arms, Mesh, Gray (SL-F12AGY)
- OFFICE STAR Managerial Chair, Mesh, 16-3/4" to 19-1/2" Height, Adjustable Arms, Purple (5200W-512)
- GLOBAL INDUSTRIAL 24 Hour Big & Tall Mesh Back Chair, Black, Adjustable Arms, High Back (695643)
- Techni Mobili Office Chairs